Wyanne 'Family Love' Canvas Art, 24x32
Mfr # ALI8244-C2432GG
Zoro # G901470411
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Eclectic
- Artist Wyanne
Product Information
- Brand Trademark Fine Art
- MFR # ALI8244-C2432GG
- Zoro # G901470411
- UPC # 191344577201
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Eclectic |
Artist | Wyanne |
Description
- Artist: Wyanne
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features colorful elephants grouped around a small heart.
Wyanne Thompson has been a full-time artist for the past 20 years. She has work in collections all over the world, and her work has also been licensed by the eclectic boho company Natural Life and several greeting card companies. Wyanne teaches online classes and offers one-on-one mentoring to artists from her Georgia studio. After a battle with oral cancer, Wyanne lives without hesitation and doubt, boldly painting what makes her happy in the hopes that it will bring a smile to someone's face and make their day a little brighter.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Document Organizer, 6 Divider, 3 Tier, Clr (47631)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FRAB1215020EV)
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H694.L.S)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- TRADEMARK FINE ART Chariklia Zarris 'Watercolor Block Print I' Canvas Art, 18x24 (WAG06701-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'Bel Air Fountain' Canvas Art, 30x47 (DLG01071-C3047GG)
- TRADEMARK FINE ART Lucia Heffernan 'Molly White Dog' Canvas Art, 14x19 (IC01084-C1419GG)
- TRADEMARK FINE ART Wyanne 'Believe Gocco Print' Canvas Art, 14x19 (ALI8105-C1419GG)
- TRADEMARK FINE ART Yucel Basoglu 'Storm' Canvas Art, 24x24 (1X01282-C2424GG)
- TRADEMARK FINE ART Geno Peoples 'Opening Day' Canvas Art, 14x19 (ALI19491-C1419GG)
- TRADEMARK FINE ART Claude Monet 'Water Lilies IV 1840-1926' Canvas Art, 24x32 (BL01466-C2432GG)
- Trademark Fine Art Wall Art & Decor