Wyanne 'Believe Gocco Print' Canvas Art, 14x19
Mfr # ALI8105-C1419GG
Zoro # G801524412
Key Features
- Artist Wyanne
- Style Eclectic
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI8105-C1419GG
- Zoro # G801524412
- UPC # 191344571629
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Wyanne |
Style | Eclectic |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Wyanne
- Subject: Animals
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bird flying away from its cage on a tree branch.
Wyanne Thompson has been a full-time artist for the past 20 years. She has work in collections all over the world, and her work has also been licensed by the eclectic boho company Natural Life and several greeting card companies. Wyanne teaches online classes and offers one-on-one mentoring to artists from her Georgia studio. After a battle with oral cancer, Wyanne lives without hesitation and doubt, boldly painting what makes her happy in the hopes that it will bring a smile to someone's face and make their day a little brighter.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- BESTAR Adjustable Table, 67 1/8 in D, 71 1/8 in W, Bark Gray, Melamine (120857-47)
- ICEBERG Rectangle Folding Table, 72" W, 30" L, 29" H, Walnut Top, Melamine (55324)
- OFFICE STAR Desk Chair, Mesh, 19-1/2" to 23" Height, Adjustable Arms, Black (54666-231)
- TRADEMARK FINE ART Vincent Van Gogh 'Landscape with House' Canvas Art, 35x47 (BL0957-C3547GG)
- TRADEMARK FINE ART Robin Betterley 'Halloween Pumpkins' Canvas Art, 18x24 (ALI34570-C1824GG)
- TRADEMARK FINE ART Vincent van Gogh 'Almond Blossoms' Canvas Art, 35x47 (M0001-C3547GG)
- TRADEMARK FINE ART Niya Christine 'Kitty in Repose' Canvas Art, 14x19 (IC00581-C1419GG)
- TRADEMARK FINE ART Let Your Art Soar 'Meerkat Line Art' Canvas Art, 35x47 (ALI42509-C3547GG)
- TRADEMARK FINE ART Van Gogh 'Emperor Moth' Canvas Art, 24x32 (AA01175-C2432GG)
- TRADEMARK FINE ART Chariklia Zarris 'Parkview I' Canvas Art, 14x14 (WAG07670-C1414GG)
- Trademark Fine Art Wall Art & Decor