Winslow Homer 'Maine Coast, 1896 ' Canvas Art, 16x24
Mfr # BL02371-C1624GG
Zoro # G601492430
Key Features
- Artist Winslow Homer
- Product Type Gallery-Wrapped Canvas Art
- Style Coastal
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # BL02371-C1624GG
- Zoro # G601492430
- UPC # 193420150957
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Artist | Winslow Homer |
Product Type | Gallery-Wrapped Canvas Art |
Style | Coastal |
Subject | Landscape |
Description
- Artist: Winslow Homer
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features white waves crashing over dark rocks.
Prominent Colors: Grey, Blue, Black, White
Winslow Homer was an American landscape painter and printmaker, best known for his marine subjects. He is considered one of the foremost painters in 19th-century America and a preeminent figure in American art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACIOUS LIVINGRPORATION WHT Folding Table (14195-6PDQ)
- TRUE Cutting Board, Poly, 48" x 8-7/8" x 3/4" (810864)
- ATLAS COMMERCIAL PRODUCTS Chiavari Bar Stool, Gold (CBS4GD)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, White, Faux Wood (493P43)
- TRADEMARK FINE ART Michael Tompsett 'World Map for Kids II' Canvas Art, 16x24 (MT0494-C1624GG)
- TRADEMARK FINE ART Nicky Kumar 'Tulips' Canvas Art, 14x19 (ALI12547-C1419GG)
- TRADEMARK FINE ART Anton Pieck 'Out The Kitchen Door' Canvas Art, 35x47 (ALI38386-C3547GG)
- TRADEMARK FINE ART Monica Fleet 'Legendary Dream' Canvas Art, 14x14 (MF091-C1414GG)
- TRADEMARK FINE ART Diego Rivera 'The Flower Vendor' Canvas Art, 24x32 (ALI10082-C2432GG)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- NEXT INNOVATIONS Sapphire Small Butterfly Wall Art (101410064-SAPPHIRE)
- Trademark Fine Art Wall Art & Decor