William-Adolphe Bouguereau 'Mother and Child' Canvas Art, 14x19
Mfr # ALI10065-C1419GG
Zoro # G601351959
Key Features
- Style Traditional
- Artist William-Adolphe Bouguereau
- Product Type Gallery-Wrapped Canvas Art
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # ALI10065-C1419GG
- Zoro # G601351959
- UPC # 192055014009
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Traditional |
Artist | William-Adolphe Bouguereau |
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Description
- Artist: William-Adolphe Bouguereau
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman holding a baby in the center of the frame.
William-Adolph Bouguereau was a French painter and traditionalist. In his style of paintings he used themes of mythology and classical subjects to create a modern interpretation, emphasizing the female human body .
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND O-Ring, EPDM-E50 (FA05002-12)
- TIMELESS FRAMES Lauren Portrait Silver Wall Frame- 11 x 14 in. (45241)
- REGISTRY Blanket, Polar Fleece, 66x90, Grey (POLAR-T-GRY)
- CAIN Round Tables > Breakroom Tables > Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Maple (TB36RNDPL47BK)
- TRADEMARK FINE ART Melissa Wang 'Palm Tree Study III' Canvas Art, 18x24 (WAG14727-C1824GG)
- TRADEMARK FINE ART Ryan Fowler 'Polar Bear Wow' Canvas Art, 35x35 (WAP06254-C3535GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Blush And Navy I' Canvas Art, 14x19 (WAG07775-C1419GG)
- TRADEMARK FINE ART Melissa Wang 'Love Me Fruit Iv' Canvas Art, 14x14 (WAG07418-C1414GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Candy Skull' Canvas Art, 30x47 (ALI18837-C3047GG)
- TRADEMARK FINE ART Nel Talen 'Winter Is Coming' Canvas Art, 12x19 (1X14065-C1219GG)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Greens' Canvas Art, 24x24 (WAP08138-C2424GG)
- Trademark Fine Art Wall Art & Decor