Wilhelm Goebel 'Ready For The Hunt Barn Owl' Canvas Art, 16x24
Mfr # ALI33816-C1624GG
Zoro # G301427701
Key Features
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Wilhelm Goebel
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI33816-C1624GG
- Zoro # G301427701
- UPC # 192664054656
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Wilhelm Goebel |
Style | Natural Modern |
Description
- Artist: Wilhelm Goebel
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a barn owl in the center of the frame.
Born 1960 in New Brunswick, New Jersey, Wilhelm J. Goebel is a national known wildlife artist. A graduate of Ithaca College in Ithaca New York, Goebel received a degree in biology. He has made a lifetime study of bird anatomy and made field trips throughout Canada, the U.S. and the West Indies to study wildlife. His paintings have been featured in many publications including Outdoor Life, National Wildlife, Birdwatchers Digest, Sporting Classics and Wildlife Art Magazine to name a few.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Cal-King Size, 7.5" H, Blck (J75MB60 BC)
- INVAL Buffet Cabinet Storage System (BF-GP2)
- BOSS Leather Executive Chair, Loop, Grey (B8661-GY)
- ICEBERG Square CaféWorks™ Table, Gray - 36" Square x 29"H, 36" W, 36" L, 29" H, Laminated Melamine Top (65617)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 24x32 (ALI40903-C2432GG)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 12x19 (1X08735-C1219GG)
- TRADEMARK FINE ART Adel 'Mardi Gras' Canvas Art, 18x24 (ALI37721-C1824GG)
- TRADEMARK FINE ART Raphael 'School of Athens' Canvas Art, 24x32 (ALI10056-C2432GG)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Celebrating Diversity I' Canvas Art, 18x18 (ALI16662-C1818GG)
- TRADEMARK FINE ART Tim Otoole 'Clearing Storm I' Canvas Art, 14x14 (WAG07452-C1414GG)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- Trademark Fine Art Wall Art & Decor