Wilhelm Goebel 'Mothers Day' Canvas Art, 35x47
Mfr # ALI33815-C3547GG
Zoro # G001439936
Key Features
- Style Natural Modern
- Artist Wilhelm Goebel
- Subject Animals
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI33815-C3547GG
- Zoro # G001439936
- UPC # 192664054632
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Natural Modern |
Artist | Wilhelm Goebel |
Subject | Animals |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Wilhelm Goebel
- Subject: Animals
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a robin standing on a birds nest.
Born 1960 in New Brunswick, New Jersey, Wilhelm J. Goebel is a national known wildlife artist. A graduate of Ithaca College in Ithaca New York, Goebel received a degree in biology. He has made a lifetime study of bird anatomy and made field trips throughout Canada, the U.S. and the West Indies to study wildlife. His paintings have been featured in many publications including Outdoor Life, National Wildlife, Birdwatchers Digest, Sporting Classics and Wildlife Art Magazine to name a few.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Guinness Brewery 'Goodness' Canvas Art, 16x24 (GN0044-C1624GG)
- HON Pedestal Desk, 30 in D, 60 in W, 29-1/2 in H, Mahogany Laminate, Charcoal (HP3262.N.S)
- DMI Radial Pillow, 19inLx11-1/2inW, Pink (554-8011-4300)
- TRADEMARK FINE ART Raphael 'School of Athens' Canvas Art, 24x32 (ALI10056-C2432GG)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Robot' , 8x48 (SM0004-C848GG)
- TRADEMARK FINE ART Margaret Wilson 'Barrow Mouse' Canvas Art, 14x19 (ALI43139-C1419GG)
- TRADEMARK FINE ART Unknown 'Antique Heron Iv' Canvas Art, 18x24 (WAG02491-C1824GG)
- TRADEMARK FINE ART Ata Alishahi 'Fish And Colors' Canvas Art, 12x19 (ALI22329-C1219GG)
- TRADEMARK FINE ART Avery Tillmon 'Aspens I' Canvas Art, 18x24 (WAP12260-C1824GG)
- TRADEMARK FINE ART Cole Borders 'Burton Touring Snowboard' Canvas Art, 35x47 (ALI22074-C3547GG)
- LASTPLAY 17 in. Impostor Wheel Skin for Ford - Chrome (LA3020633)
- Trademark Fine Art Wall Art & Decor