Wicker Chair and Cyclamen by Michelle Calkins- Canvas Art, 24x36
Mfr # MC009-C2436GG
Zoro # G601545983
Key Features
- Size 24 in x 36 in
- Product Type Gallery-Wrapped Canvas Art
- Style Contemporary
- Artist Michelle Calkins
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # MC009-C2436GG
- Zoro # G601545983
- UPC # 886511006638
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 36 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Contemporary |
Artist | Michelle Calkins |
Subject | Still Life |
Description
- Artist: Michelle Calkins
- Subject: Still Life
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a wicker chair.
Michelle found solace in creation of art since childhood. It is her gift and she tries not to waste it. Michelle's influences are Edward Hopper, Andy Goldsworthy, ants, snails and people who paint things on the head of a pin. She is especially impressed with artists who create art that is not permanent, like sand painters and ice sculptors. Michelle's media of choice are oil and acrylic paint, oil pastel and photography. Having been a professional picture framer since 1990, the presentation aspect of the art world has been foremost on her mind.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS MFG Bigeasy Brn Adir Chair (8390-60-3700)
- HASTINGS HOME Hastings Home Handcrafted 28 inch Tall Decorative Classic Floor Bamboo Vase for Plants (Natural) (280271YWA)
- AIRLIFT AIRLIFT Mobile Laptop Computer Desk Cart (OFF65994B)
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- TRADEMARK FINE ART Wilhelm Goebel 'Loon In Reeds' Canvas Art, 16x32 (ALI33672-C1632GG)
- TRADEMARK FINE ART Sue Schlabach 'Farm Fresh Greens' Canvas Art, 24x24 (WAP08138-C2424GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 24x24 (WAG05867-C2424GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Farm' Canvas Art, 30x47 (ALI15662-C3047GG)
- TRADEMARK FINE ART Design Fabrikken 'Get Lost Fabrikken' Canvas Art, 14x19 (IC01445-C1419GG)
- TRADEMARK FINE ART Chuck Black 'A Perfect Evening' Canvas Art, 24x32 (ALI16390-C2432GG)
- HOMEROOTS Wash Day Kitty Cat 2 Black Framed Print Wall Art, Red, Blue & Green (407812)
- Trademark Fine Art Wall Art & Decor