Whiskers Studio 'The Cat Mermaids' Canvas Art, 14x19
Mfr # SG05809-C1419GG
Zoro # G701619331
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Nautical
- Artist Whiskers Studio
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # SG05809-C1419GG
- Zoro # G701619331
- UPC # 191344629610
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Nautical |
Artist | Whiskers Studio |
Subject | Animals |
Description
- Artist: Whiskers Studio
- Subject: Animals
- Style: Nautical
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features cats with mermaid tails and the caption "Sirens of the Sea".
Since 1993, Whiskers Studio has brought smiles to many. Rendered originally in watercolor collage by artist Sheila Golden, bright colors and whimsy are the mark of this artwork, dedicated to animals everywhere.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 4-1/2 in x 4 in Unfinished Hardwood Square Sofa Leg for Furniture Bun Foot (3P5.11.00041)
- INTERDESIGN iDesign 72 in. H X 72 in. W White Eva Shower Curtain Liner Polyester (26680)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31"Height, No Arm, Black (V7507MG)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-BE)
- TRADEMARK FINE ART Ryan Fowler 'Panda With Crown' Canvas Art, 35x35 (WAP06322-C3535GG)
- TRADEMARK FINE ART Grace Popp 'Verdant Stratum I' Canvas Art, 35x47 (WAG07230-C3547GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Gliding' Canvas Art, 14x19 (ALI38214-C1419GG)
- TRADEMARK FINE ART Ata Alishahi 'Moon Night And Wolf' Canvas Art, 14x14 (ALI22423-C1414GG)
- TRADEMARK FINE ART Barbara Mock 'Cottage Afternoon' Canvas Art, 35x47 (ALI38949-C3547GG)
- TRADEMARK FINE ART Antonio Grambone 'Restaurant Guest' Canvas Art, 16x24 (1X04551-C1624GG)
- TRADEMARK FINE ART The Macneil Studio 'Couple Swing On' Canvas Art, 22x32 (ALI09675-C2232GG)
- Trademark Fine Art Wall Art & Decor