Waterhouse 'Circe Invidiosa' Canvas Art, 24x47
Mfr # AA00610-C2447GG
Zoro # G801340494
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Waterhouse
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # AA00610-C2447GG
- Zoro # G801340494
- UPC # 192055061140
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Waterhouse |
Subject | People |
Description
- Artist: Waterhouse
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman holding a dish with green liquid in it.
John William Waterhouse bon 1849 and died 1917 was an English painter know for his work in the Pre-Raphaelite style. Soon after he took on and adopted the impressionistic style which would define his work then on.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Red (XU-A3072-REC-RED-H-P-GG)
- DARE2DECOR 15.5 in. Red Kalanchoe Bush (DA599125)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, White (AJHO10WH)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, White, Chrome (I 1184)
- TRADEMARK FINE ART Beverly Johnston 'Birdhouses In Garden' Canvas Art, 14x19 (ALI40113-C1419GG)
- TRADEMARK FINE ART Ryan Fowler 'Timber Wolf' Canvas Art, 14x14 (WAP06293-C1414GG)
- TRADEMARK FINE ART Anthony Casay 'Mountains' Canvas Art, 24x32 (ALI20320-C2432GG)
- TRADEMARK FINE ART Debra Lake 'Palm Tree Profile' Canvas Art, 16x47 (ALI47150-C1647GG)
- TRADEMARK FINE ART Carla Sonheim 'Fairy On Hare' Canvas Art, 18x18 (WAG01911-C1818GG)
- TRADEMARK FINE ART Sheena Pike Art And Illustration 'Lavender Grey' Canvas Art, 18x18 (ALI32795-C1818GG)
- TRADEMARK FINE ART Barbara Keith 'Dachshund In The Bay' Canvas Art, 14x19 (ALI25069-C1419GG)
- Trademark Fine Art Wall Art & Decor