Viv Eisner 'Folk Snowman Ii' Canvas Art, 24x24
Mfr # WAG13223-C2424GG
Zoro # G201636630
Key Features
- Subject Still Life
- Artist Viv Eisner
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAG13223-C2424GG
- Zoro # G201636630
- UPC # 193420755992
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Subject | Still Life |
Artist | Viv Eisner |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Viv Eisner
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a snowman with a red jacket on.
Prominent Colors: Blue, White, Pink, Brown, Grey, Teal, Green, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Solid Door Stop W/ Fixed Screw Attachment - Satin Nickel (DS03-SN-R)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Loveseat (205-12694)
- BAXTON STUDIO 59.1 W, 35.4 L, 29.3 H (188-11663-11866-ZORO)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- TRADEMARK FINE ART John James Audubon 'Tufted Auk' Canvas Art, 30x47 (AA01236-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- TRADEMARK FINE ART Lantern Press 'Religious' Canvas Art, 30x47 (ALI09590-C3047GG)
- TRADEMARK FINE ART Amir Bajrich 'Beaty Woman' Canvas Art, 22x32 (1X05887-C2232GG)
- TRADEMARK FINE ART Silvia Vassileva 'Inky Floral I' Canvas Art, 16x24 (WAP00697-C1624GG)
- TRADEMARK FINE ART Shelia Golden 'Purple Magenta Flowers' Canvas Art, 18x24 (SG0135-C1824GG)
- TRADEMARK FINE ART Jeffrey C Sink 'Flamingos In The Mist' Canvas Art, 30x47 (1X14696-C3047GG)
- Trademark Fine Art Wall Art & Decor