Vision Studio 'Blue & White Ginger Jar On Linen I' Canvas Art, 35x47
Mfr # WAG07987-C3547GG
Zoro # G501608764
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Asian Inspired
- Artist Vision Studio
- Subject Still Life
Product Information
- Brand Trademark Fine Art
- MFR # WAG07987-C3547GG
- Zoro # G501608764
- UPC # 193420361544
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Asian Inspired |
Artist | Vision Studio |
Subject | Still Life |
Description
- Artist: Vision Studio
- Subject: Still Life
- Style: Asian Inspired
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue jar with small white floral decoration on a beige linen background.
Prominent Colors: White, Teal, Blue, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Kobe 60 x 24 in. Mobile T-Base Training Seminar Table- White (MKTRCC6024WH)
- ZORO SELECT Protective Leg Tips, Slip-On, Square, PK24 (6J576)
- DAPHNES DINNETTE 28 - 48 in. Wide Pocket Curtain Rod - White (DA26890)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH4)
- TRADEMARK FINE ART Michael Tompsett 'Texas Map' Canvas Art, 14x19 (MT0673-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- TRADEMARK FINE ART Michael Mullan 'Folk Lodge Rabbit V2 Teal' Canvas Art, 24x32 (WAP08628-C2432GG)
- TRADEMARK FINE ART Sr.LaSso 'New York New York' Canvas Art, 35x47 (ALI13285-C3547GG)
- TRADEMARK FINE ART Marcia Baldwin 'Mohican Indian War Horse' Canvas Art, 22x32 (ALI34631-C2232GG)
- TRADEMARK FINE ART Galloimages Online 'Red Panda Portrait' Canvas Art, 14x19 (ALI34993-C1419GG)
- NEXT INNOVATIONS Dolphin Metal Wall Art (101210008)
- Trademark Fine Art Wall Art & Decor