Vintage Lavoie 'Religious 1' Canvas Art, 12x19
Mfr # ALI20014-C1219GG
Zoro # G201394820
Key Features
- Style Mid-Century Modern.
- Subject People
- Artist Vintage Lavoie
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI20014-C1219GG
- Zoro # G201394820
- UPC # 192055403988
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Style | Mid-Century Modern. |
Subject | People |
Artist | Vintage Lavoie |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Vintage Lavoie
- Subject: People
- Style: Mid-Century Modern.
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman in a blue gown holding a baby.
Ms. Lavoie is an artist with a keen interest in art history, which includes not only the Old Masters, but vintage advertising art, which in a number of cases was created by some of the most famous artists of the day. Favorite eras are the Art Nouveau and Art Deco eras, but anything beautiful or clever catches her eye.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- OSBORNE WOOD PRODUCTS 7 1/2 x 3 7/8 Wide Coventry Bedpost Finial in Mahogany (3013MH)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- HOLLAND BAR STOOL CO 30" Black Wrinkle Seattle Kraken Swivel Bar Stool with Accent Ring (L8B2B30SeaKrk)
- TRADEMARK FINE ART Ryan Fowler 'Snowy Doe' Canvas Art, 35x47 (WAP06377-C3547GG)
- TRADEMARK FINE ART Cora Niele 'Lilac Flower' Canvas Art, 12x19 (ALI41792-C1219GG)
- TRADEMARK FINE ART Renoir 'Young Girls At The Piano' Canvas Art, 16x24 (AA01090-C1624GG)
- TRADEMARK FINE ART Karen Fields 'Birds In The Garden Ii' Canvas Art, 14x19 (WAG09682-C1419GG)
- TRADEMARK FINE ART C.S. Tjandra 'In Love' Canvas Art, 16x32 (1X00086-C1632GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Farm Fresh V' Canvas Art, 18x18 (ALI13599-C1818GG)
- TRADEMARK FINE ART Chris Vest 'Spring Doe' Canvas Art, 24x32 (WAG02863-C2432GG)
- Trademark Fine Art Wall Art & Decor