Vintage Lavoie 'Furniture Expo' Canvas Art, 16x24
Mfr # ALI19971-C1624GG
Zoro # G401409584
Key Features
- Subject Still Life
- Artist Vintage Lavoie
- Product Type Gallery-Wrapped Canvas Art
- Style Mid-Century Modern.
Product Information
- Brand Trademark Fine Art
- MFR # ALI19971-C1624GG
- Zoro # G401409584
- UPC # 192055402271
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Subject | Still Life |
Artist | Vintage Lavoie |
Product Type | Gallery-Wrapped Canvas Art |
Style | Mid-Century Modern. |
Description
- Artist: Vintage Lavoie
- Subject: Still Life
- Style: Mid-Century Modern.
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a still life scene with a glass sitting on a table.
Ms. Lavoie is an artist with a keen interest in art history, which includes not only the Old Masters, but vintage advertising art, which in a number of cases was created by some of the most famous artists of the day. Favorite eras are the Art Nouveau and Art Deco eras, but anything beautiful or clever catches her eye.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUHOME Napoles Utility Sink With Cabinet, Double Door, One Shelf, White/Black (MIV4450)
- FLASH FURNITURE Barstools - Walnut Wood Seat - Boomerang Back, PK 2 (2-XU-DG6V6B-WAL-GG)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93886-59)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- TRADEMARK FINE ART Jacqueline Maldonad 'Elixir II' Canvas Art, 18x24 (IC01981-C1824GG)
- TRADEMARK FINE ART Monte Nagler 'The Dancers' Canvas Art, 30x47 (ALI44895-C3047GG)
- TRADEMARK FINE ART Jean Plout 'Glorious Birds On Aqua 1' Canvas Art, 18x18 (ALI37185-C1818GG)
- TRADEMARK FINE ART Chin H. Shin 'Night Rain in Village' Canvas Art, 35x47 (IC02408-C3547GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Painted Pattern XIV Happy' Canvas Art, 18x18 (WAP0447-C1818GG)
- TRADEMARK FINE ART James Mcloughlin 'Misty Mountains X' Canvas Art, 10x32 (WAG10099-C1032GG)
- TRADEMARK FINE ART Antonio Grambone 'Clock Maker' Canvas Art, 16x24 (1X06678-C1624GG)
- Trademark Fine Art Wall Art & Decor