Vintage Lavoie 'Cosmetics 6' Canvas Art, 14x19
Mfr # ALI19908-C1419GG
Zoro # G101396528
Key Features
- Artist Vintage Lavoie
- Subject People
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI19908-C1419GG
- Zoro # G101396528
- UPC # 192055399748
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Artist | Vintage Lavoie |
Subject | People |
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Vintage Lavoie
- Subject: People
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a woman in the center of the frame with a mask over her face.
Ms. Lavoie is an artist with a keen interest in art history, which includes not only the Old Masters, but vintage advertising art which in a number of cases was created by some of the most famous artists of the day. Favorite eras are the Art Nouveau and Art Deco eras, but anything beautiful or clever catches her eye.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Polyurethane 21-1/2 to 29-1/4", Adjustable Arms, Black (TRMM4-2RK-2B)
- CLINTON Serengeti Elephant Wall Sticker (13-CC)
- HARDWARE RESOURCES #6 X 5/8In. Black Square Drive Type 17 Coarse Thread Flat Head Screw Sold By The Box (6X580QB-BLK)
- BAXTON STUDIO Jayden Modern Bohemian White Fabric Upholstered and Natural Brown Finished Rattan Accent Chair (205-12693)
- TRADEMARK FINE ART Cole Borders 'Haviland Decorative Bowl' Canvas Art, 24x32 (ALI22000-C2432GG)
- TRADEMARK FINE ART Kurt Shaffer 'October 2014 Solar Eclipse' Canvas Art, 20x47 (KS01042-C2047GG)
- TRADEMARK FINE ART Grace Popp 'Winter Elk Ii' Canvas Art, 14x19 (WAG10214-C1419GG)
- TRADEMARK FINE ART Cherie Roe Dirksen 'Girl in Thought' Canvas Art, 18x24 (ALI12472-C1824GG)
- TRADEMARK FINE ART Gustav Klimt 'Portrait of a Young Woman 1896-97' Canvas Art, 14x19 (BL0062-C1419GG)
- TRADEMARK FINE ART Bob Weer 'Colorful Triceratops' Canvas Art, 22x32 (ALI39127-C2232GG)
- TRADEMARK FINE ART Preston 'Florida Beach Chair' Canvas Art, 35x47 (EM0517-C3547GG)
- Trademark Fine Art Wall Art & Decor