Vincent Van Gogh 'Corridor In The Asylum Paper' Canvas Art, 35x47
Mfr # BL02030-C3547GG
Zoro # G401497826
Key Features
- Style Traditional
- Subject Architecture
- Artist Vincent Van Gogh
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # BL02030-C3547GG
- Zoro # G401497826
- UPC # 192664155988
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Style | Traditional |
Subject | Architecture |
Artist | Vincent Van Gogh |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Vincent Van Gogh
- Subject: Architecture
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features yellow arches running down the frame.
Vincent van Gogh was a Dutch Post-Impressionist painter whose work, notable for its rough beauty, emotional honesty, and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism, and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAND PATRICIAN Blanket, Queen, 90x90 In., Natural, PK2 (1B07333)
- MANHATTAN COMFORT Rockefeller 10-Drawer Double Tall Dresser in Tatiana Midnight Blue (156GMC4)
- HON BOOKCASE, 3S, 2ADJ, 36H, MY (HON1872N)
- LA CROSSE TECHNOLOGY La Crosse WT-3181PL-Q 18 in. Indoor & Outdoor Analog Wall Clock (WT-3181PL-Q)
- TRADEMARK FINE ART Moises Levy 'Mobil Homes' Canvas Art, 14x19 (ALI23342-C1419GG)
- TRADEMARK FINE ART Ron Parker 'Rose And Bumblebee' Canvas Art, 24x32 (ALI32618-C2432GG)
- TRADEMARK FINE ART Art Licensing Studio 'Morning Mist Roses' Canvas Art, 14x32 (ALI38682-C1432GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Thirteen' Canvas Art, 12x19 (ALI6329-C1219GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch Black Cat Moon Dance' Canvas Art, 35x47 (ALI41137-C3547GG)
- TRADEMARK FINE ART Cheryl Bartley 'Pumpkin Red Barn Folk Art' Canvas Art, 35x47 (ALI40896-C3547GG)
- K+S ENGINEERING K+S Engineering K & S8132 0.28 x 12 in. OD Brass Tube (K+S8132)
- Trademark Fine Art Wall Art & Decor