Vincent van Gogh 'Almond Branches In Bloom 1890' Canvas Art, 24x32
Mfr # BL01313-C2432GG
Zoro # G701493351
Key Features
- Style Post-Impressionism
- Subject Landscape
- Product Type Gallery-wrapped canvas art
- Artist Vincent van Gogh
Product Information
- Brand Trademark Fine Art
- MFR # BL01313-C2432GG
- Zoro # G701493351
- UPC # 886511327740
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Post-Impressionism |
Subject | Landscape |
Product Type | Gallery-wrapped canvas art |
Artist | Vincent van Gogh |
Description
- Artist: Vincent van Gogh
- Subject: Landscape
- Style: Post-Impressionism
- Product Type: Gallery-wrapped canvas art
Vincent van Gogh (30 March, 1853 - 29 July, 1890) was a post-impressionist painter of Dutch origin whose work, notable for its rough beauty, emotional honesty and bold color, had a far-reaching influence on 20th-century art.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Driftwood (N103-DW)
- ALECO Designer Chair Mat 48"x60", Oval Shape, Clear, for Carpet (120433)
- PROJEX Plastic Leg Tip Black Round 3/8 in. W 4 pk (P0056)
- ADIROFFICE Acrylic Slanted Speakers Podium Lectern, Black (ADI661-03-BLK)
- TRADEMARK FINE ART Philippe Sainte-Laudy 'Cold Vision' Canvas Art, 22x32 (ALI44359-C2232GG)
- TRADEMARK FINE ART Lisa Powell Braun 'Winter Cactus Allover' Canvas Art, 24x32 (ALI42637-C2432GG)
- TRADEMARK FINE ART Design Fabrikken 'Get Lost Fabrikken' Canvas Art, 14x19 (IC01445-C1419GG)
- TRADEMARK FINE ART Carol Young 'Primary Barns V' Canvas Art, 35x35 (WAG16488-C3535GG)
- TRADEMARK FINE ART Joanne Porter 'Daffodils And Grape Hyacinths' Canvas Art, 35x47 (ALI30476-C3547GG)
- TRADEMARK FINE ART Yucel Basoglu 'Turkish Coastline' Canvas Art, 24x24 (1X09245-C2424GG)
- TRADEMARK FINE ART Yucel Basoglu 'Lake Silhouette' Canvas Art, 24x24 (1X06777-C2424GG)
- Trademark Fine Art Wall Art & Decor