Veronique Charron 'By the Shore IV' Canvas Art, 10x24
Mfr # WAP00902-C1024GG
Zoro # G901647844
Key Features
- Style Modern & Contemporary
- Artist Veronique Charron
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAP00902-C1024GG
- Zoro # G901647844
- UPC # 191344814771
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 10 in x 24 in |
Details
Style | Modern & Contemporary |
Artist | Veronique Charron |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Veronique Charron
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tall egret on a blue background with gold and white designs.
French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Standing Desk Sit-Stand Desk Converter H (MI-7955)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", White, Adhesive, Mold and Mildew Resistant (HTSM2424WP1)
- FLASH FURNITURE Hercules Imagination Series Contemporary Gray Leathersoft Middle Chair (ZB-IMAG-MIDDLE-GY-GG)
- TRADEMARK FINE ART Peggy Harris 'Ruff And Tuft' Canvas Art, 24x32 (ALI42430-C2432GG)
- TRADEMARK FINE ART Andy Westface 'Curiosity' Canvas Art, 35x47 (ALI10685-C3547GG)
- TRADEMARK FINE ART Manor Shadian 'Lahaina Marina' Canvas Art, 12x19 (MA0396-C1219GG)
- TRADEMARK FINE ART Chariklia Zarris 'Gossamer Dragonflies I' Canvas Art, 10x24 (WAG00859-C1024GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 24x32 (ALI35624-C2432GG)
- TRADEMARK FINE ART Erin Clark 'Geometric Fire 1' Canvas Art, 18x24 (ALI22707-C1824GG)
- CAROLINES TREASURES Irish Beer Mug Wall or Door Hanging Prints (BB5761DS1216)
- Trademark Fine Art Wall Art & Decor