Veronique Charron 'By the Shore II' Canvas Art, 35x35
Mfr # WAP00755-C3535GG
Zoro # G801657820
Key Features
- Artist Veronique Charron
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
Product Information
- Brand Trademark Fine Art
- MFR # WAP00755-C3535GG
- Zoro # G801657820
- UPC # 191344808923
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Artist | Veronique Charron |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Description
- Artist: Veronique Charron
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue and gold egret on a background with subtle cattail silhouettes.
French Canadian artist Veronique Charron takes inspiration for her fresh, graphic designs from the environment that surrounds her country home near Charlevoix, Quebec. Veronique's formal study focused on graphic art and design, though the style of her artwork is uniquely her own. From fashion to flowers, she captures her subjects using a dynamic mix of texture, color and youthful flair.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black/Mahogany Reversible Top, 30 x 48 (XU-MBT-3048-GG)
- GROEN Gasket Square (Z042366)
- CORRELL Solid High-Pressure Plywood Core Folding Tables (PC2448P-01)
- REGENCY Regency Legacy 30 in. High Bookcase- Mahogany (LBC3032MH)
- TRADEMARK FINE ART Mandy Disher 'Pears Still' Canvas Art, 16x24 (1X10330-C1624GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Large Bird 5' Canvas Art, 30x47 (ALI19400-C3047GG)
- TRADEMARK FINE ART Peter Rubens 'An Autumn Landscape II' Canvas Art, 24x32 (BL0867-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Rose Garden' Canvas Art, 30x47 (DLG0192-C3047GG)
- TRADEMARK FINE ART Jai Johnson 'Valentine Rose' Canvas Art, 12x19 (ALI14183-C1219GG)
- TRADEMARK FINE ART Michael Tompsett 'Mexico Watercolor Map' Canvas Art, 35x47 (MT0496-C3547GG)
- FASTCAP Fastcap Fcfewp 1516 250Hm .94 In. X 250Ft. Fast Edge Pvc Finished - Hardrock Maple (FCFEWP 1516 250HM)
- Trademark Fine Art Wall Art & Decor