van Gogh 'The Night Cafe' Canvas Art, 35x47
Mfr # M234-C3547GG
Zoro # G501540637
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Impressionism
- Artist Vincent van Gogh
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # M234-C3547GG
- Zoro # G501540637
- UPC # 886511651104
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Impressionism |
Artist | Vincent van Gogh |
Subject | Landscape |
Description
- Artist: Vincent van Gogh
- Subject: Landscape
- Style: Impressionism
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a night cafe.
Vincent van Gogh was a Dutch post-Impressionist painter whose work, notable for its rough beauty, emotional honesty and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece.The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame.This method of stretching and preparing a canvas allows for a frameless presentation of the finished product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Locking Poster Case, 8.5" x 11", Silver (LCASE8511)
- BAXTON STUDIO Aric Bonded Leather Ottoman (33-3299)
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- TRADEMARK FINE ART The Night Cafe by Vincent Van Gogh - 14x19 Canvas Art, 14x19 (M234-C1419GG)
- TRADEMARK FINE ART Eric Joyner 'Robohawks' Canvas Art, 35x47 (ALI1037-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'Summer Breeze Meadow Ii' Canvas Art, 35x47 (WAG14249-C3547GG)
- TRADEMARK FINE ART Jai Johnson 'Redtail At The Blue Barn' Canvas Art, 30x47 (ALI14289-C3047GG)
- TRADEMARK FINE ART Lois Bryan 'Eastern Bluebird On A Bluebird Day' Canvas Art, 18x24 (LBR00411-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'French Roses I' Canvas Art, 12x19 (WAP09710-C1219GG)
- TRADEMARK FINE ART Carlos Casamayor 'Time Out 2' Canvas Art, 14x19 (ALI40543-C1419GG)
- Trademark Fine Art Wall Art & Decor