Van Gogh 'Rest From Work' Canvas Art, 14x19
Mfr # AA00911-C1419GG
Zoro # G401333230
Key Features
- Style Mid-Century Modern
- Product Type Gallery-Wrapped Canvas Art
- Artist Van Gogh
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # AA00911-C1419GG
- Zoro # G401333230
- UPC # 192055073112
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Mid-Century Modern |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Van Gogh |
Subject | People |
Description
- Artist: Van Gogh
- Subject: People
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a couple sleeping against a haystack.
Vincent van Gogh was a Dutch Post-Impressionist painter whose work, notable for its rough beauty, emotional honesty, and bold color, had a far-reaching influence on 20th-century art. He sold only one painting during his lifetime, and was little known to the art world at the time of his death, but his fame grew rapidly thereafter. His influence on Expressionism, Fauvism, and early abstraction was enormous, and it can be seen in many of his works.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Comfortsmart Suspension Chair (2000020292)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24254)
- BESTAR Orion 104W Queen Murphy Bed and 2 Storage Cabinets with Pull-Out Shelves (105W), White & Walnut Grey (116889-000017)
- REGENCY SEATING Regency Legacy Reception Desk Shell, Ash Grey (LRDDS7135AG)
- TRADEMARK FINE ART Jai Johnson 'Colorful Expressions Lemur' Canvas Art, 16x24 (ALI14646-C1624GG)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- TRADEMARK FINE ART Geno Peoples 'Winter Bliss' Canvas Art, 14x19 (ALI19510-C1419GG)
- TRADEMARK FINE ART Adrian Lazare 'En Blanco Y Negro' Canvas Art, 30x47 (1X14497-C3047GG)
- TRADEMARK FINE ART J Austin Jennings 'Valley Blue' Canvas Art, 18x24 (IC01674-C1824GG)
- TRADEMARK FINE ART Gilbert Claes 'Mirror Wall' Canvas Art, 24x24 (1X07631-C2424GG)
- NEXT INNOVATIONS 36" Bald Eagle Metal Wall Art (101410051-BALDEAGLE)
- Trademark Fine Art Wall Art & Decor