Unknown 'Antique World Globes' Canvas Art, 14x19
Mfr # WAG02404-C1419GG
Zoro # G901579800
Key Features
- Style Traditional
- Subject Maps
- Product Type Gallery-Wrapped Canvas Art
- Artist Unknown
Product Information
- Brand Trademark Fine Art
- MFR # WAG02404-C1419GG
- Zoro # G901579800
- UPC # 192664921637
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | Traditional |
Subject | Maps |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Unknown |
Description
- Artist: Unknown
- Subject: Maps
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an antique map of the globe stretched across the frame.
Prominent Colors: Tan, Grey, Brown
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Rise Stool Polyurethane Stool with Footrest and Chrome Base (3085STOOLBK)
- CLEVELAND O-Ring, Viton, A-018 (FA05002-35)
- FABULAXE Modern Plastic Dining Chair Open Back with Beech Wood Legs, Black, PK 2 (QI004222.BK.2)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, Alabaster, Vinyl (493N90)
- TRADEMARK FINE ART Karen Fields 'Two Sailboats And Cottage Ii' Canvas Art, 14x19 (WAG09129-C1419GG)
- TRADEMARK FINE ART Jean Plout 'Peacock Feather Souvenir' Canvas Art, 6x19 (ALI30107-C619GG)
- TRADEMARK FINE ART Marco Galimberti 'Winter Forest Fog' Canvas Art, 16x24 (1X07754-C1624GG)
- TRADEMARK FINE ART Chuck Black 'Friday Night Joys' Canvas Art, 35x47 (ALI16371-C3547GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 12x19 (ALI10039-C1219GG)
- TRADEMARK FINE ART Van Gogh 'Roses' Canvas Art, 24x32 (AA00912-C2432GG)
- TRADEMARK FINE ART Grace Popp 'Evolving Planets I' Canvas Art, 35x35 (WAG09439-C3535GG)
- Trademark Fine Art Wall Art & Decor