Tudor Amot 'Appear' Canvas Art, 12x19
Mfr # 1X03768-C1219GG
Zoro # G001307334
Key Features
- Subject Landscape
- Artist Tudor Amot
- Product Type Gallery-Wrapped Canvas Art
- Style Natural Modern
Product Information
- Brand Trademark Fine Art
- MFR # 1X03768-C1219GG
- Zoro # G001307334
- UPC # 192055224408
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Subject | Landscape |
Artist | Tudor Amot |
Product Type | Gallery-Wrapped Canvas Art |
Style | Natural Modern |
Description
- Artist: Tudor Amot
- Subject: Landscape
- Style: Natural Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a deer sitting in the water on the left side of the frame next to a tree.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Interion Antimicrobial Bonded Leather Executive Office Chair With Arms, Black (81298H-ANT)
- ZORO SELECT Mini Blinds, 60" Lx 34" W, White, Vinyl (493N63)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TRADEMARK FINE ART RUNA 'Winter' Canvas Art, 18x24 (ALI21634-C1824GG)
- TRADEMARK FINE ART Clara Gamito 'Winter Sun' Canvas Art, 22x32 (1X06797-C2232GG)
- TRADEMARK FINE ART Modigliani 'Paul Guillaume' Canvas Art, 16x24 (AA01779-C1624GG)
- TRADEMARK FINE ART Karen Fields 'Birds In Beach Town' Canvas Art, 16x24 (ALI30892-C1624GG)
- TRADEMARK FINE ART Chris Bliss 'Big Clock' Canvas Art, 12x19 (ALI20564-C1219GG)
- TRADEMARK FINE ART Jai Johnson 'Laundry Day Bluebirds' Canvas Art, 14x19 (ALI13875-C1419GG)
- TRADEMARK FINE ART Anthony Casay 'Mountains' Canvas Art, 24x32 (ALI20320-C2432GG)
- TRADEMARK FINE ART Ryan Fowler 'Take A Hike Moose No Words' Canvas Art, 35x35 (WAP06292-C3535GG)
- Trademark Fine Art Wall Art & Decor