Tim O'Toole 'Wading I' Canvas Art, 24x47
Mfr # WAG13139-C2447GG
Zoro # G801640242
Key Features
- Style Modern & Contemporary
- Subject animals
- Product Type Gallery-Wrapped Canvas Art
- Artist Tim O'Toole
Product Information
- Brand Trademark Fine Art
- MFR # WAG13139-C2447GG
- Zoro # G801640242
- UPC # 193420752151
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 47 in |
Details
Style | Modern & Contemporary |
Subject | animals |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Tim O'Toole |
Description
- Artist: Tim O'Toole
- Subject: animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a white bird standing in the center of tall grass.
Prominent Colors: White, Tan, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 6" H, Black (J6MB50 BC)
- GLOBAL EQUIPMENT Interion Big Tall Executive Chair With High Back Fixed Arms, Bonded Leather, Black (68M41921)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Metal, Brown, Black (I 7161)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- TRADEMARK FINE ART Color Bakery 'Beach Moonrise II' Canvas Art, 10x24 (ALI4862-C1024GG)
- TRADEMARK FINE ART The Tangled Peacock 'Percival The Peacock' Canvas Art, 35x35 (ALI13469-C3535GG)
- TRADEMARK FINE ART Ryan Fowler 'Black Lab Whiskey' Canvas Art, 12x19 (WAP02778-C1219GG)
- TRADEMARK FINE ART Tim Otoole 'Free Range I' Canvas Art, 14x19 (WAG03998-C1419GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Halloween Witch Greendress Moon' Canvas Art, 22x32 (ALI6333-C2232GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Unfurling' Canvas Art, 16x24 (ALI38258-C1624GG)
- TRADEMARK FINE ART Van Gogh 'Tree Roots' Canvas Art, 12x24 (AA00606-C1224GG)
- Trademark Fine Art Wall Art & Decor