Tim Otoole 'Soft Lit Roses I' Canvas Art, 35x47
Mfr # WAG05347-C3547GG
Zoro # G701594577
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Mid-Century Modern
- Subject Floral
- Artist Tim OToole
Product Information
- Brand Trademark Fine Art
- MFR # WAG05347-C3547GG
- Zoro # G701594577
- UPC # 193420131741
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Mid-Century Modern |
Subject | Floral |
Artist | Tim OToole |
Description
- Artist: Tim OToole
- Subject: Floral
- Style: Mid-Century Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features pink flowers in a vase.
Prominent Colors: White, Tan, Grey, Pink, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + Height Adjustable L-Desk with Hutch, Bark Gray/Slate (99886-000047)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- BAXTON STUDIO Boone Modern and Contemporary Walnut Brown Finished Wood Console Table (190-11321-ZORO)
- FOREVER LEAF LSU Faux Hydrangea Plant w/Ceramic Pot (FL05110LSU)
- TRADEMARK FINE ART Viv Eisner 'Folk Snowman Ii' Canvas Art, 24x24 (WAG13223-C2424GG)
- TRADEMARK FINE ART Christopher Nick 'Xmas Cabin' Canvas Art, 35x47 (ALI41542-C3547GG)
- TRADEMARK FINE ART June Erica Vess 'Farm Stand Iv' Canvas Art, 18x18 (WAG05469-C1818GG)
- TRADEMARK FINE ART Lori Hutchison 'Yellow Hotrod ' Canvas Art, 14x19 (ALI12692-C1419GG)
- TRADEMARK FINE ART Antonio Grambone 'Watchmaker Mr. Domenico' Canvas Art, 22x32 (1X10316-C2232GG)
- TRADEMARK FINE ART Cheryl Bartley 'Halloween Witch Black Cat Moon Dance' Canvas Art, 14x19 (ALI41137-C1419GG)
- BIGGIES SCENES Window Well Scenes-Stone, 80 in wide x 40 in high (BG-WW-STE-120)
- Trademark Fine Art Wall Art & Decor