Tim O'Toole 'Poppies In A Vase I' Canvas Art, 18x24
Mfr # WAG14024-C1824GG
Zoro # G801641010
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
- Style Modern & Contemporary
- Artist Tim O'Toole
Product Information
- Brand Trademark Fine Art
- MFR # WAG14024-C1824GG
- Zoro # G801641010
- UPC # 193420788075
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Style | Modern & Contemporary |
Artist | Tim O'Toole |
Description
- Artist: Tim O'Toole
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features red flowers in a vase over a watercolor background.
Prominent Colors: Tan, Pink, Red, Orange, Blue, Grey
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CADCO Oven Basket, Full Size (COB-F)
- OSBORNE WOOD PRODUCTS 50 x 2 9/16 50" Equalizer Slide (49" opening) in Soft Maple PR (9052M)
- FLIPSIDE PRODUCTS Assorted Plastic Study Carrel, PK12 (19279)
- SAUDER Clifford Place Lateral File Natural Mapl (433359)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- TRADEMARK FINE ART Annemieke 'A Dutch Winter' Canvas Art, 12x19 (1X13722-C1219GG)
- TRADEMARK FINE ART Tudor Amot 'Black Cat' Canvas Art, 16x24 (1X03572-C1624GG)
- TRADEMARK FINE ART Janelle Penner 'Fine Herbs Step 07B Sq' Canvas Art, 14x14 (WAP11476-C1414GG)
- TRADEMARK FINE ART Cheryl Bartley 'All Hallows Eve Halloween Witch' Canvas Art, 14x19 (ALI40900-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Crystal Landscape I' Canvas Art, 24x32 (WAG09554-C2432GG)
- TRADEMARK FINE ART Jean Plout 'Mermaid Under The Sea 1' Canvas Art, 10x32 (ALI17488-C1032GG)
- Trademark Fine Art Wall Art & Decor