Tim Otoole 'Indigo Floral I' Canvas Art, 16x32
Mfr # WAG01181-C1632GG
Zoro # G301626616
Key Features
- Subject Floral
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Tim OToole
Product Information
- Brand Trademark Fine Art
- MFR # WAG01181-C1632GG
- Zoro # G301626616
- UPC # 192664944087
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 32 in |
Details
Subject | Floral |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Tim OToole |
Description
- Artist: Tim OToole
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a cluster of indigo and gold wildflowers with white paint splatter on a beige background.
Prominent Colors: White, Grey, Blue, Light Blue, Tan
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- INVAL Corner Computer Desk 59.45 in. W Smoke Oak 2 -Drawer with Keyboard Tray (ET-4415)
- FLASH FURNITURE Restaurant Chair, 20"L36-1/2"H, HerculesSeries (XU-DG6Q3BWIN-BLKV-GG)
- TRADEMARK FINE ART Farida Zaman 'Folk Floral Iii' Canvas Art, 14x14 (WAP04558-C1414GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Black Cat Red Bottle' Canvas Art, 14x19 (ALI6517-C1419GG)
- TRADEMARK FINE ART Vincent Van Gogh 'Garden in Bloom' Canvas Art, 26x32 (BL0492-C2632GG)
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- TRADEMARK FINE ART Kathy Yates 'Beautiful Anemone' Canvas Art, 14x19 (KY0023-C1419GG)
- TRADEMARK FINE ART Jean Plout 'Glorious Birds On Aqua 1' Canvas Art, 18x18 (ALI37185-C1818GG)
- TRADEMARK FINE ART Albert Williams 'June Flowers in Radiance' Canvas Art, 35x47 (BL01829-C3547GG)
- Trademark Fine Art Wall Art & Decor