Tim Otoole 'Grey Mist Ii' Canvas Art, 6x19
Mfr # WAG03872-C619GG
Zoro # G801589374
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Style Industrial
- Artist Tim OToole
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # WAG03872-C619GG
- Zoro # G801589374
- UPC # 193420029451
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 6 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Style | Industrial |
Artist | Tim OToole |
Subject | Landscape |
Description
- Artist: Tim OToole
- Subject: Landscape
- Style: Industrial
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a blue and white abstract landscape.
Prominent Colors: Grey, Tan, Blue, White, Brown, Black
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Office Chair, 32"L47"H, Padded, HerculesSeries (GO-2092M-1-BN-GG)
- TECHNI MOBILI Techni Mobili CD-2018-ES18 Compact Computer Cart - Espresso (RTA-2018-ES18)
- UNITED VISUAL PRODUCTS Poster Frame, Silver, 22 x 28 in., Acrylic (UVNSF2228)
- ZORO SELECT Mini Blinds, 60" Lx 39" W, White, Vinyl (493N66)
- TRADEMARK FINE ART David Lloyd Glover 'Pink Bougainvillea Mansion' Canvas Art, 35x47 (DLG0325-C3547GG)
- TRADEMARK FINE ART Ron Parker 'Marysville Falls' Canvas Art, 18x24 (ALI32744-C1824GG)
- TRADEMARK FINE ART Andrew Wyeth 'Christina's World' Canvas Art, 16x24 (ALI10039-C1624GG)
- TRADEMARK FINE ART Beuckelaer 'The Miraculous Catch Of Fishes' Canvas Art, 16x32 (AA00194-C1632GG)
- TRADEMARK FINE ART Nick Bantock 'Oregon Pears' Canvas Art, 16x24 (ALI2210-C1624GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Heather Brook' Canvas Art, 14x19 (ALI15626-C1419GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Cheetah' Canvas Art, 12x19 (ALI19053-C1219GG)
- Trademark Fine Art Wall Art & Decor