Tim Otoole 'Clearing Storm I' Canvas Art, 14x14
Mfr # WAG07452-C1414GG
Zoro # G501601819
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Landscape
- Style Modern & Contemporary
- Artist Tim OToole
Product Information
- Brand Trademark Fine Art
- MFR # WAG07452-C1414GG
- Zoro # G501601819
- UPC # 193420303148
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Landscape |
Style | Modern & Contemporary |
Artist | Tim OToole |
Description
- Artist: Tim OToole
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a tree in the center of a yellow landscape.
Prominent Colors: Tan, Green, Blue, Grey, White
World Art Group is a leading art publisher located in Richmond, Virginia. We have been producing wall decor for over 40 years. Formerly known as Old World Prints, World Art Group publishes a comprehensive line of imagery ranging from very Traditional to highly Contemporary. With weekly releases, covering every subject matter and every price range, we produce over 4,000 images a year. In addition to collaborating with artists from around the world, World Art Group has its own in-house design team Vision Studio.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, Steel, Cap. 12, 19" W (LLTMW12-G)
- NEARLY NATURAL Orchid Island, 2PK (4835-S2)
- LIVABLISS Amelie AML-2358 Machine Washable Area Rug (AML2358-2716)
- SPACE SOLUTIONS 14.25 in W SOHO Storage Cabinets, Charcoal (22600)
- TRADEMARK FINE ART Silvia Vassileva 'Marine Layer Palms' Canvas Art, 30x47 (WAP03466-C3047GG)
- TRADEMARK FINE ART Silvia Vassileva 'Decorative Peacock Floral' Canvas Art, 12x19 (WAP06962-C1219GG)
- TRADEMARK FINE ART Jean Plout 'Inspirational Butterflies Hope' Canvas Art, 14x14 (ALI37474-C1414GG)
- TRADEMARK FINE ART Yucel Basoglu 'Cliffs' Canvas Art, 24x24 (1X01307-C2424GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Ii' Canvas Art, 18x18 (WAG05867-C1818GG)
- TRADEMARK FINE ART Lucia Heffernan 'Sleeping Beauty Face Mask' Canvas Art, 18x24 (IC01529-C1824GG)
- TRADEMARK FINE ART Bj Yang 'Winter Horse Race' Canvas Art, 14x19 (1X08531-C1419GG)
- Trademark Fine Art Wall Art & Decor