Tiepolo 'Rinaldo Enchanted By Armida' Canvas Art, 24x32
Mfr # AA00869-C2432GG
Zoro # G601341141
Key Features
- Style Traditional
- Product Type Gallery-Wrapped Canvas Art
- Artist Tiepolo
- Subject People
Product Information
- Brand Trademark Fine Art
- MFR # AA00869-C2432GG
- Zoro # G601341141
- UPC # 192055071453
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Style | Traditional |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Tiepolo |
Subject | People |
Description
- Artist: Tiepolo
- Subject: People
- Style: Traditional
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of people standing in the center of the frame.
Giovanni Battista Tiepolo was an Italian printmaker and painter who worked throughout Italy, Germany and Spain. His cool palette created a sense of daylight that previous painters had not been able to capture, bringing him many commissions over the course of his prolific career. Together with Giambattista Pittoni, Canaletto, Giovan Battista Piazzetta, Giuseppe Maria Crespi, and Francesco Guardi, Tiepolo is known as a traditional Old Master and has been described as the greatest European decorative painter in the eighteenth century.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Slip Over Floor SaversVinylGray, PK8 (LLR49317)
- TRESTON Treston ESD Footrest w/Massage Roller (JT2ESD)
- SAFCO Black Stack Chair, 17-3/4" L 30-1/2" H, Polypropylene Seat (4185BL)
- ZORO SELECT Mini Blinds, 60" Lx 36" W, Alabaster, Vinyl (493P15)
- TRADEMARK FINE ART Cole Borders 'Blacksmith Forge' Canvas Art, 14x19 (ALI22056-C1419GG)
- TRADEMARK FINE ART Gustav Klimt 'Water Serpents' Canvas Art, 20x47 (BL0421-C2047GG)
- TRADEMARK FINE ART Richard Wallich 'Blue Sunflowers ' Canvas Art, 22x32 (ALI5891-C2232GG)
- TRADEMARK FINE ART Karol Nienartowicz 'In The Winter' Canvas Art, 12x19 (1X14182-C1219GG)
- TRADEMARK FINE ART Jean Plout 'Peacocks In The Garden Yellow' Canvas Art, 35x35 (ALI29974-C3535GG)
- TRADEMARK FINE ART Grace Popp 'Ink Drop Crane Ii' Canvas Art, 10x19 (WAG05650-C1019GG)
- TRADEMARK FINE ART The Tangled Peacock 'Hummingbird Days' Canvas Art, 18x24 (ALI13472-C1824GG)
- Trademark Fine Art Wall Art & Decor