The Macneil Studio 'Humming Bird' Canvas Art, 24x24
Mfr # ALI9043-C2424GG
Zoro # G401480408
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Modern & Contemporary
- Artist The Macneil Studio
Product Information
- Brand Trademark Fine Art
- MFR # ALI9043-C2424GG
- Zoro # G401480408
- UPC # 191344612803
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Modern & Contemporary |
Artist | The Macneil Studio |
Description
- Artist: The Macneil Studio
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a jewel-toned humming bird hovering by a purple flower.
Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Executive Chair, Leather, 19" to 22" Height, Padded Arms, Black (ECH83507-EC3)
- KOHLER Turkish Bath Linens Bath Rug, 21" X 34" (31510-TRF)
- REGENCY Regency 18.5 x 26 in Standard Rectangle Double Sided Table Top- Cherry or Maple (TTRC1826CHPL)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- TRADEMARK FINE ART The Macneil Studio 'Humming Bird' Canvas Art, 14x14 (ALI9043-C1414GG)
- TRADEMARK FINE ART Silvia Vassileva 'Ultramarine Wave Ii' Canvas Art, 14x14 (WAP06922-C1414GG)
- TRADEMARK FINE ART David Galchutt 'Determining Naughty or Nice' Canvas Art, 18x24 (ALI46974-C1824GG)
- TRADEMARK FINE ART Edgar Degas 'Dancers Ascending a Staircase, 1886' Canvas, 14x32 (BL0249-C1432GG)
- TRADEMARK FINE ART Geno Peoples 'Backbone Of America' Canvas Art, 24x47 (ALI19470-C2447GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Daffodil Delight' Canvas Art, 35x47 (ALI38242-C3547GG)
- TRADEMARK FINE ART Lisa Powell Braun 'Winter Cactus Allover' Canvas Art, 24x32 (ALI42637-C2432GG)
- Trademark Fine Art Wall Art & Decor