The Macneil Studio 'Couple Swing On' Canvas Art, 22x32
Mfr # ALI09675-C2232GG
Zoro # G101347056
Key Features
- Artist The Macneil Studio
- Subject People
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI09675-C2232GG
- Zoro # G101347056
- UPC # 191344623397
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | The Macneil Studio |
Subject | People |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: The Macneil Studio
- Subject: People
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a couple sitting together on a garden swing.
Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Interion Shop Stool with Footrest - Polyurethane - Black (A207TP)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K57-3030-C10-2)
- HOLLAND BAR STOOL CO 30" dia. Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RGryStn)
- KENNEY MFG Rod Wide Pocket 48-84 2.5In (KN537)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue I Sq' Canvas Art, 18x18 (WAP10756-C1818GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Story Arc I' Canvas Art, 24x32 (WAG09336-C2432GG)
- TRADEMARK FINE ART Gustav Davidsson 'No One Can Save Us' Canvas Art, 22x32 (1X13524-C2232GG)
- TRADEMARK FINE ART Rio 'Cube Abstract IV' Canvas Art, 35x35 (MA060-C3535GG)
- TRADEMARK FINE ART Ethan Harper 'Watercolor Equine Study II' Canvas Art, 18x24 (WAG15797-C1824GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting Iv' Canvas Art, 24x24 (WAG05868-C2424GG)
- BREWSTER HOME FASHIONS Brewster Home Fashions 8-727 Stone Wall Wall Mural - 100 in. (8-727)
- Trademark Fine Art Wall Art & Decor