The Macneil Studio 'Black Mountain Sheep Landscape' Canvas Art, 12x19
Mfr # ALI8991-C1219GG
Zoro # G301469626
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Artist The Macneil Studio
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI8991-C1219GG
- Zoro # G301469626
- UPC # 191344610700
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 12 in x 19 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Artist | The Macneil Studio |
Style | Modern & Contemporary |
Description
- Artist: The Macneil Studio
- Subject: Animals
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a group of mountain sheep grazing in the misty countryside.
Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Construction Paper Holder, 29-3/8 x 12-3/4 x 15 Inches (401002)
- MANHATTAN COMFORT Granville 55.07 Sideboard in Black (SB-5002)
- ICEBERG Rectangle Mobile Seminar Table, 60" X 60" X 29", Gray (68057)
- BAXTON STUDIO Hansel Modern 1-Drawer Dark Brown and Dark Grey Finished Nightstand (147-8258)
- TRADEMARK FINE ART Philippe Hugonnard 'Lime Green Classic American Car 1' Canvas Art, 16x24 (PH00590-C1624GG)
- TRADEMARK FINE ART Beverly Johnston 'Checkered Snowmen' Canvas Art, 14x32 (ALI40078-C1432GG)
- TRADEMARK FINE ART Lori Hutchison 'Yellow Hotrod ' Canvas Art, 14x19 (ALI12692-C1419GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- TRADEMARK FINE ART Mitchell 'Plan Of Washington Dc' Canvas Art, 18x24 (WAG03835-C1824GG)
- TRADEMARK FINE ART Let Your Art Soar 'Cow Line Art' Canvas Art, 14x19 (ALI42501-C1419GG)
- HOME IMPROVEMENT 1932 Deuce Coupe Plasma Metal Sign - 17 x 9 in. (HO1125333)
- Trademark Fine Art Wall Art & Decor