The Macneil Studio 'Baby Boy's Cot' Canvas Art, 30x47
Mfr # ALI09627-C3047GG
Zoro # G401354921
Key Features
- Style Modern & Contemporary
- Subject Still Life
- Product Type Gallery-Wrapped Canvas Art
- Artist The Macneil Studio
Product Information
- Brand Trademark Fine Art
- MFR # ALI09627-C3047GG
- Zoro # G401354921
- UPC # 191344621485
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Style | Modern & Contemporary |
Subject | Still Life |
Product Type | Gallery-Wrapped Canvas Art |
Artist | The Macneil Studio |
Description
- Artist: The Macneil Studio
- Subject: Still Life
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a baby's room filled with blue toys and decorations.
Richard Macneil, a self taught artist, formed The Macneil Studio in 2009 with his wife Judi and their sons Daniel and Kyle. Born in Winchester, Macneil started his working life as an artist at Worcester Royal Porcelain and has always worked in the fields of sculpture, ceramics, and illustration, both in the UK and internationally. He spent many years living on the east coast of the USA, then returned to Worcestershire and freelanced as an artist and greeting card designer. Richard spends any spare time he has with his family walking in the beautiful British countryside and fishing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Table in Black (122GMC2)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- VERSARE StraightWall Sliding Portable Partition 15'6" x 6'10" Slate Fabric (1482719)
- TRADEMARK FINE ART Susan S. Barmon 'White And Crystal Blue Callas 2' Canvas Art, 35x47 (ALI34432-C3547GG)
- TRADEMARK FINE ART Silvia Vassileva 'Teal Wave I' Canvas Art, 14x14 (WAP07778-C1414GG)
- TRADEMARK FINE ART Karol Nienartowicz 'In The Winter' Canvas Art, 12x19 (1X14182-C1219GG)
- TRADEMARK FINE ART Guido Borelli 'Positano E Torre Clavel' Canvas Art, 18x24 (ALI34157-C1824GG)
- TRADEMARK FINE ART Carlos Casamayor 'The Old Boat' Canvas Art, 30x47 (ALI40640-C3047GG)
- TRADEMARK FINE ART Gold and Pink Abstract by Michelle Calkins- Ready to Hang, 24x32 (MC006-C2432GG)
- HASTINGS HOME Metal Cutout, Home Sweet Home Decorative Wall Sign 3D Word Art Décor, Modern Rustic Farmhouse (984437MXV)
- Trademark Fine Art Wall Art & Decor