Tammy Kushnir 'The Highway' Canvas Art, 18x18
Mfr # ALI11252-C1818GG
Zoro # G501354319
Key Features
- Artist Tammy Kushnir
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
Product Information
- Brand Trademark Fine Art
- MFR # ALI11252-C1818GG
- Zoro # G501354319
- UPC # 191344751328
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Tammy Kushnir |
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Description
- Artist: Tammy Kushnir
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features two cars driving down a long road in front of mountains.
Tammy Kushnir has been an artist for as long as she can remember. Starting with drawing portraits to mixed media work, Tammy�s style is constantly evolving. Her work has been seen in various publications such as �Somerset Memories� and �Somerset Studio� and other Stampington & Company publications. She has written two craft books titled �Wedding Journals and Keepsake Gifts: Creating Gifts to Make and Share� with Quarry and �The Elemental Journal: Composing Artful Expressions from Items Cast Aside� with North Light books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- LINEA ITALIA Curved Reception Desk with Counter, 72”W x 32”D x 46”H, Gray/Cherry (ZUC290)
- FLASH FURNITURE Square Natural Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1015-GG)
- ALERA Pedestal Desk, 36 in D, 72 in W, 29-1/2 in H, Steel (ALESD7236BM)
- TRADEMARK FINE ART Christine Sainte-Laudy 'Old Clock' Canvas Art, 16x24 (CSL00251-C1624GG)
- TRADEMARK FINE ART Geno Peoples 'Cozy Retreat' Canvas Art, 24x32 (ALI19574-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance Viii Mother' Canvas Art, 24x24 (WAP09167-C2424GG)
- TRADEMARK FINE ART Kathleen Parr McKenna 'Life on the Farm Sign IV' Canvas Art, 14x19 (WAP02243-C1419GG)
- TRADEMARK FINE ART Emma Scarvey 'Farmhouse Wreath Ii' Canvas Art, 18x18 (WAG09563-C1818GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- DESIGN TOSCANO Bust of Michelangelo's David Statue (KY2417)
- Trademark Fine Art Wall Art & Decor