Tammy Kushnir 'The Drive' Canvas Art, 18x18
Mfr # ALI11250-C1818GG
Zoro # G701354614
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Tammy Kushnir
- Style Modern & Contemporary
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # ALI11250-C1818GG
- Zoro # G701354614
- UPC # 191344751243
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Tammy Kushnir |
Style | Modern & Contemporary |
Subject | Landscape |
Description
- Artist: Tammy Kushnir
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a car driving down a long road in front of houses.
Tammy Kushnir has been an artist for as long as she can remember. Starting with drawing portraits to mixed media work, Tammy�s style is constantly evolving. Her work has been seen in various publications such as �Somerset Memories� and �Somerset Studio� and other Stampington & Company publications. She has written two craft books titled �Wedding Journals and Keepsake Gifts: Creating Gifts to Make and Share� with Quarry and �The Elemental Journal: Composing Artful Expressions from Items Cast Aside� with North Light books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Polyester, Beige, 71 in W, 74 in L (HBH43LIT05)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Unfinished Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00070)
- ART CARPET 4 X 6 Ft. Kensington Collection Jacobean Border Woven Area Rug, Gray (841864104970)
- HIRSH 18" W 4 Drawer File Cabinet, Black, Legal (17549)
- TRADEMARK FINE ART Tammy Kushnir 'The Drive' Canvas Art, 24x24 (ALI11250-C2424GG)
- TRADEMARK FINE ART Ren�e W. Stramel 'Violet Inclusion I' Canvas Art, 12x19 (WAG10657-C1219GG)
- TRADEMARK FINE ART Vedran Vidak 'Elephant Family Amboseli' Canvas Art, 22x32 (1X09717-C2232GG)
- TRADEMARK FINE ART Kirk Reinert 'One Love Mermaid' Canvas Art, 18x18 (ALI30817-C1818GG)
- TRADEMARK FINE ART Emma Scarvey 'Sea Glass Sandbar II' Canvas Art, 18x18 (WAG14580-C1818GG)
- TRADEMARK FINE ART Silvia Vassileva 'Indigo Wave Crop' Canvas Art, 12x19 (WAP06819-C1219GG)
- TRADEMARK FINE ART Debbi Wetzel 'Yellow Barn Fall' Canvas Art, 10x19 (ALI13052-C1019GG)
- Trademark Fine Art Wall Art & Decor