Tammy Kushnir 'Roaming Free' Canvas Art, 14x14
Mfr # ALI11319-C1414GG
Zoro # G901349434
Key Features
- Artist Tammy Kushnir
- Subject Landscape
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI11319-C1414GG
- Zoro # G901349434
- UPC # 191344753995
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Artist | Tammy Kushnir |
Subject | Landscape |
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Tammy Kushnir
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an animal standing in a red scene with the sun above.
Tammy Kushnir has been an artist for as long as she can remember. Starting with drawing portraits to mixed media work, Tammy�s style is constantly evolving. Her work has been seen in various publications such as �Somerset Memories� and �Somerset Studio� and other Stampington & Company publications. She has written two craft books titled �Wedding Journals and Keepsake Gifts: Creating Gifts to Make and Share� with Quarry and �The Elemental Journal: Composing Artful Expressions from Items Cast Aside� with North Light books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMFORTCORRECT Pink Flutter Butterflies Peel and Stick Wall Decals (CO121044)
- DUKAL DDI 1303746 Dukal Heavy Duty Fluid Impervious Emergency Blanket - Yellow 54-inch x 80-inch, 50PK (7303)
- DMI Ring Cushion, 14"L x 12-1/2"W Foam Navy (513-8014-2400)
- PRIME-LINE Bed Frame Rail Clamp with 1 in. Frame, Small 2 Pack (U 9005)
- TRADEMARK FINE ART Daniel Patrick Kessler 'Trouble' Canvas Art, 24x32 (ALI16782-C2432GG)
- TRADEMARK FINE ART Mandy Budan 'In A Pine Forest' Canvas Art, 14x19 (ALI0923-C1419GG)
- TRADEMARK FINE ART Lisa Audit 'My Greenhouse Abstract I Crop Blue' Canvas Art, 22x32 (WAP0462-C2232GG)
- TRADEMARK FINE ART Claire Doherty 'Firefighter Headgear Patent 1926 Black' Canvas Art, 18x24 (CDO0057-C1824GG)
- TRADEMARK FINE ART Oxana Ziaka 'Jerusalem Owls 2' Canvas Art, 35x47 (ALI11610-C3547GG)
- TRADEMARK FINE ART Sharon Pitts 'Pussy Willows' Canvas Art, 35x47 (ALI43441-C3547GG)
- BREWSTER HOME FASHIONS Brewster Home Fashions DM123 Bamboo Forest Wall Mural - 100 in. (DM123)
- Trademark Fine Art Wall Art & Decor