Tammy Kushnir 'Fox In The Rainbow Forest' Canvas Art, 18x18
Mfr # ALI20496-C1818GG
Zoro # G301400759
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Scandinavian
- Artist Tammy Kushnir
Product Information
- Brand Trademark Fine Art
- MFR # ALI20496-C1818GG
- Zoro # G301400759
- UPC # 192055537461
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Scandinavian |
Artist | Tammy Kushnir |
Description
- Artist: Tammy Kushnir
- Subject: Animals
- Style: Scandinavian
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a fox sitting in front of colorful abstract trees.
Tammy Kushnir has been an artist for as long as she can remember. Starting with drawing portraits to mixed media work, Tammy?s style is constantly evolving. Her work has been seen in various publications such as Somerset Memories�and Somerset Studio�and other Stampington & Company publications. She has written two craft books titled Wedding Journals and Keepsake Gifts: Creating Gifts to Make and Share�with Quarry and The Elemental Journal: Composing Artful Expressions from Items Cast Aside�with North Light books.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Elario Mid-Century Modern Two-Tone Grey and Walnut Brown Finished Wood 1-Drawer Nightstand (179-11019-Zoro)
- COMMAND Hook Slate Med Plastic (17086SES)
- ZORO SELECT Mini Blinds, 72" Lx 70" W, White, Faux Wood (493P52)
- HOMELEGANCE Allura Bedroom Dresser, Silver Grey (1916-5)
- TRADEMARK FINE ART 'Mucha' Canvas Art, 18x24 (V6062-C1824GG)
- TRADEMARK FINE ART Chris Paschke 'Spring Orchids II on White' Canvas Art, 8x24 (WAP0342-C824GG)
- TRADEMARK FINE ART Vincent van Gogh 'Yellow Wheat and Cypresses' Canvas Art, 14x19 (AA01273-C1419GG)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 35x47 (ALI7786-C3547GG)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 14x19 (ALI35624-C1419GG)
- TRADEMARK FINE ART Kathleen Parr McKenna 'Life on the Farm Sign IV' Canvas Art, 14x19 (WAP02243-C1419GG)
- TRADEMARK FINE ART C.S. Tjandra 'In Love' Canvas Art, 16x32 (1X00086-C1632GG)
- Trademark Fine Art Wall Art & Decor