Sylvie Demers 'Vers Le Ciel (Square)' Canvas Art, 18x18
Mfr # ALI15154-C1818GG
Zoro # G501369153
Key Features
- Artist Sylvie Demers
- Product Type Gallery-Wrapped Canvas Art
- Subject Animals
- Style Bold & Eclectic Modern
Product Information
- Brand Trademark Fine Art
- MFR # ALI15154-C1818GG
- Zoro # G501369153
- UPC # 191344950998
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Artist | Sylvie Demers |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Animals |
Style | Bold & Eclectic Modern |
Description
- Artist: Sylvie Demers
- Subject: Animals
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a purple bird among yellow and red watercolor drips.
Sylvie has always been mesmerized by color. Her world is light and full of happy surprises. Living in the Greater Montreal area of Canada, she has illustrated multiple book covers for the Presses de l'Universite du Quebec. In 2011 she joined the COLOURlovers.com community and ever since has been designing pattern templates that are youthful and fresh. In 2012 she won the Gelaskins.com "Become Our New Artist" contest. Watercolor and acrylic paints help her to express her optimism and inner spontaneity. She enjoys learning new techniques and exploring her creativity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEROOTS 6 ft. Round Blue & White Tropical Area Rug (396189)
- HIGHBOY PopChiavaryPadCoverPk4RedP98 Polyester Poplin Chiavary Chair Cushion Cover Red 4PK (HI373199)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- ACHIM IMPORTING Achim 48 x 64 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG248WH04)
- TRADEMARK FINE ART Dean Russo 'Lois' Canvas Art, 35x47 (ALI44441-C3547GG)
- TRADEMARK FINE ART Michael Tompsett 'Salt Lake City Utah Skyline Red' Canvas Art, 12x19 (MT01916-C1219GG)
- TRADEMARK FINE ART Maria Rytova 'Peacocks' Canvas Art, 18x24 (ALI31197-C1824GG)
- TRADEMARK FINE ART Danhui Nai 'White Cherry Blossoms Ii On Blue Aged No Bird' Canvas Art, 18x18 (WAP10685-C1818GG)
- TRADEMARK FINE ART Grace Popp 'Parfum Iv' Canvas Art, 18x18 (WAG05740-C1818GG)
- TRADEMARK FINE ART Sylvie Demers 'We' Canvas Art, 14x14 (ALI15108-C1414GG)
- TRADEMARK FINE ART Charles Daubigny 'Autumn Landscape' Canvas Art, 16x24 (BL0640-C1624GG)
- Trademark Fine Art Wall Art & Decor