Sylvie Demers 'Fiesta' Canvas Art, 30x47
Mfr # ALI15115-C3047GG
Zoro # G601378772
Key Features
- Subject Animals
- Style Bold & Eclectic Modern
- Artist Sylvie Demers
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI15115-C3047GG
- Zoro # G601378772
- UPC # 191344949459
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 30 in x 47 in |
Details
Subject | Animals |
Style | Bold & Eclectic Modern |
Artist | Sylvie Demers |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Sylvie Demers
- Subject: Animals
- Style: Bold & Eclectic Modern
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a bird amongst tall watercolor flowers.
Sylvie has always been mesmerized by color. Her world is light and full of happy surprises. Living in the Greater Montreal area of Canada, she has illustrated multiple book covers for the Presses de l'Universite du Quebec. In 2011 she joined the COLOURlovers.com community and ever since has been designing pattern templates that are youthful and fresh. In 2012 she won the Gelaskins.com "Become Our New Artist" contest. Watercolor and acrylic paints help her to express her optimism and inner spontaneity. She enjoys learning new techniques and exploring her creativity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Whether it's a contemporary, rustic, modern, or traditional style decor, Trademark Fine Art offers a variety of high-quality, carefully built wall art that will surely complement any style. We provide an abundance of art themes that range from fascinating abstracts to breathtaking landscapes, in an assortment of sizes that will certainly bring excitement to any area of your home. From the bedroom to the living room, or even the office, Trademark Fine Art makes professionally handcrafted, ready to hang wall decor that will be admired for years to come!
IMPORTANT: Avoid buying counterfeit products and transacting with unauthorized sellers. Trademark Fine Art is committed to providing the consumer with the absolute best price and value on our entire line of products, which we ensure by applying a rigorous Quality Control process. Trademark Fine Art is a registered trademark protected by U.S. Trademark law and will be vigorously defended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Edena Modern Bohemian Natural Brown Finished Rattan End Table (205-12680)
- ZORO SELECT Mini Blinds, 60" Lx 71" W, Alabaster, Vinyl (493P02)
- HOLLAND BAR STOOL CO 30" dia. Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RGryStn)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD2)
- TRADEMARK FINE ART Barbara Mock 'Summer Retreat' Canvas Art, 14x19 (ALI38961-C1419GG)
- TRADEMARK FINE ART Danhui Nai 'Summer Field Ii' Canvas Art, 24x24 (WAP10856-C2424GG)
- TRADEMARK FINE ART Melissa Averinos 'Kanari Map' Canvas Art, 12x19 (WAP07858-C1219GG)
- TRADEMARK FINE ART Van Gogh 'Rest From Work' Canvas Art, 14x19 (AA00911-C1419GG)
- TRADEMARK FINE ART David Lloyd Glover 'The Tuscany Hills' Canvas Art, 18x24 (DLG0078-C1824GG)
- TRADEMARK FINE ART Marcia Baldwin '5 Feathers Indian War Horse' Canvas Art, 12x19 (ALI34599-C1219GG)
- DESIGN TOSCANO The Holy Family Nativity Religious Art Glass Panel (GM1201)
- Trademark Fine Art Wall Art & Decor