Sylvie Demers 'Cellulaires' Canvas Art, 18x24
Mfr # ALI0889-C1824GG
Zoro # G101343331
Key Features
- Artist Sylvie Demers
- Subject Abstract
- Style Contemporary
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # ALI0889-C1824GG
- Zoro # G101343331
- UPC # 886511751071
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Artist | Sylvie Demers |
Subject | Abstract |
Style | Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Sylvie Demers
- Subject: Abstract
- Style: Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract image of bright colored circles.
Sylvie Demers has always been mesmerized by color. Living in the Greater Montreal area of Canada, she has illustrated multiple book covers for Presses de l'Universite du Quebec. She joined the COLOURlovers.com in 2011 and has been designing pattern templates that are youthful and fresh ever since. Watercolor and acrylic paintes help Sylvie express her optimist and inner spontaneity. She enjoys learning new techniques and exploring her creativity.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- KESSEBOHMER LeMANS LARGE CHROME/MAPLE RIGHT SWING 38W 2502640005 Soft-close Sold Separate (2502640005)
- SHOPSOL Workbench Polyurethane Chair 22 In to 32 In Seat Ht. Welded Footring Tubular Base 300 lbs. cap. (1010823)
- SUPERIOR 900GSM Egyptian Cotton 6-Piece Towel Set Plum (900GSM 6 PC SET PL)
- TRADEMARK FINE ART Annelein Beukenkamp 'Daffodil Delight' Canvas Art, 35x47 (ALI38242-C3547GG)
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 24x32 (ALI36634-C2432GG)
- TRADEMARK FINE ART Ron Parker 'Mother And Son Orcas' Canvas Art, 35x47 (ALI32357-C3547GG)
- TRADEMARK FINE ART Ryan Fowler 'The Black Bear With Crown' Canvas Art, 24x24 (WAP06324-C2424GG)
- TRADEMARK FINE ART Vision Studio 'Floral Beauty III' Canvas Art, 14x19 (WAG14836-C1419GG)
- TRADEMARK FINE ART Kirk Reinert 'Snuggle Bunnies' Canvas Art, 14x19 (ALI30947-C1419GG)
- Trademark Fine Art Wall Art & Decor