Susan S. Barmon 'White Lily 2 Black And White' Canvas Art, 18x18
Mfr # ALI34327-C1818GG
Zoro # G001434238
Key Features
- Style Modern & Contemporary
- Product Type Gallery-Wrapped Canvas Art
- Artist Susan S. Barmon
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # ALI34327-C1818GG
- Zoro # G001434238
- UPC # 192664105303
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 18 in |
Details
Style | Modern & Contemporary |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Susan S. Barmon |
Subject | Floral |
Description
- Artist: Susan S. Barmon
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a black and white lily on a black background.
Susan S. Barmon grew up in New York and has been telling stories through photographic portraiture most of her adult life. She was educated at Syracuse University School of Art and The Portfolio Center in Atlanta, Ga., where Ms. Barmon studied photojournalism with Dennis Carlyle Darling. Her career has encompassed retail and editorial art direction and location photography. A move to San Francisco presented her with the opportunity to photograph �The Littlest Cowboys� Jr. Rodeo portrait series, and begin �The Millennium� series. Both have been shown nationwide, and won several major awards. In 2005 Ms. Barmon entered the digital world with her botanical scans. They have been shown extensively and are in private collections. She began her �Drive By Shooting� series in 2006. It is being shown and is ongoing.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAN STATION Pro Portable Standing Desk, and Workstation (WS3800)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- SAFCO Lab Stool, High Base with Screw Lift (3433BL)
- VINTIQUEWISE Vintiquewise Wicker Front Bike Baskets Universal Handlebar Mount for All Bikes and ages (QI003420)
- TRADEMARK FINE ART Michael Tompsett 'Typography World Map II' Canvas Art, 30x47 (MT0024-C3047GG)
- TRADEMARK FINE ART Vision Studio 'Blue & White Ginger Jar On Linen I' Canvas Art, 35x47 (WAG07987-C3547GG)
- TRADEMARK FINE ART Lyubov Furs 'Pictures From The Village.' Canvas Art, 30x47 (1X09804-C3047GG)
- TRADEMARK FINE ART Minjae 'The Dream Portrait' Canvas Art, 12x19 (ALI43583-C1219GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks Ii' Canvas Art, 24x47 (WAG04680-C2447GG)
- TRADEMARK FINE ART PhotoINC Studio 'Rose 2 Pink Floral' Canvas Art, 16x24 (IC01068-C1624GG)
- TRADEMARK FINE ART Ryan Radke 'Italian Impressions V' Canvas Art, 16x24 (RAR0031-C1624GG)
- Trademark Fine Art Wall Art & Decor