Sue Schlabach 'Pivoine De Printemps' Canvas Art, 14x19
Mfr # WAP08356-C1419GG
Zoro # G001690559
Key Features
- Style French Country
- Artist Sue Schlabach
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP08356-C1419GG
- Zoro # G001690559
- UPC # 192664778170
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 19 in |
Details
Style | French Country |
Artist | Sue Schlabach |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Sue Schlabach
- Subject: Floral
- Style: French Country
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features the words "Pivoine de Printemps" above a pink peony on wood panels.
Prominent Colors: White, Green, Tan, Brown
Sue Schlabach has worked for Wild Apple as a designer, art director and artist for 15 years. Her love of the arts began as a child in southeastern Pennsylvania where she grew up in a house filled with references to botany, towers of books, antique quilts, and the ticking and tocking of many heirloom clocks. In such a place you just start to make things, and thus began a lifelong obsession. Sue's art includes painted works in acrylics and oils, multi-media collage and photographic collage.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- MITYLITE Upholstered Folding Chair, Vinyl, Black (FLEXONE LX)
- CORRELL Rectangle Panel Leg Adjustable Height Folding Seminar Training Table, 18" X 60" X 29", Gray Granite (SPA1860PX-15)
- LIVABLISS Jefferson JFS-2305 Machine Washable Area Rug (JFS2305-274)
- TRADEMARK FINE ART James Wiens 'Pretty Paris' Canvas Art, 12x19 (WAP07881-C1219GG)
- TRADEMARK FINE ART Fab Funky 'Purple Owl With Antlers' Canvas Art, 18x24 (WAG12831-C1824GG)
- TRADEMARK FINE ART Philippe Hugonnard 'NYPD Police' Canvas Art, 30x47 (PH01468-C3047GG)
- TRADEMARK FINE ART Donghee Han 'A Corner' Canvas Art, 16x24 (1X01265-C1624GG)
- TRADEMARK FINE ART Grace Popp 'Summer Drinks V' Canvas Art, 24x47 (WAG17473-C2447GG)
- TRADEMARK FINE ART Preston 'Paris Eiffel Tower Vertical' Canvas Art, 8x24 (EM0552-C824GG)
- TRADEMARK FINE ART Robert Harding Picture Library 'Shearing Sheep' Canvas Art, 18x24 (ALI18812-C1824GG)
- Trademark Fine Art Wall Art & Decor