Simone Conti 'Ice Queen' Canvas Art, 24x32
Mfr # 1X01454-C2432GG
Zoro # G501295469
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Subject People
- Style Eclectic
- Artist Simone Conti
Product Information
- Brand Trademark Fine Art
- MFR # 1X01454-C2432GG
- Zoro # G501295469
- UPC # 192055110404
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 32 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Subject | People |
Style | Eclectic |
Artist | Simone Conti |
Description
- Artist: Simone Conti
- Subject: People
- Style: Eclectic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a person with a steel tube around their neck on the left side of the frame.
1x is not your average photo site. All photos on 1x are selected by a team of professional gallery curators, just like in a real photo gallery. Our curators have experience from well-known institutions such as Sotheby�s and Tate Modern Art. We believe that everyone has an inner photographer, just waiting to be discovered. Getting published on 1x is a great achievement; many photographers whose works now hang in art galleries were once discovered on 1x. It�s no coincidence that art directors, book editors, and magazines all over the world use photos from 1x photographers.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 100 oz (60001)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Maple (MKFT6024PL)
- SAUDER River Ranch Full-Queen Headboard Gw , Attaches to full or queen size bed (429880)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, White, Faux Wood (493P51)
- TRADEMARK FINE ART Jean Plout 'Winter Blue Peace' Canvas Art, 18x24 (ALI30092-C1824GG)
- TRADEMARK FINE ART Sue Schlabach 'Lake Lodge Iv On Walnut' Canvas Art, 24x24 (WAP08221-C2424GG)
- TRADEMARK FINE ART Thomas Doughty 'Winter in Malden Massachusetts' Canvas Art, 30x47 (BL0815-C3047GG)
- TRADEMARK FINE ART Wave Faber 'Inverted Commas' Canvas Art, 30x47 (1X08569-C3047GG)
- TRADEMARK FINE ART Philippe Hugonnard 'Gapstow Bridge Central Park' Canvas Art, 14x14 (PH0278-C1414GG)
- TRADEMARK FINE ART Jai Johnson 'Country Heirloom' Canvas Art, 16x24 (ALI14055-C1624GG)
- VISTA 6 in. Slant Cut Pedestal Bowl Arrangement (VI2626623)
- Trademark Fine Art Wall Art & Decor