Silvia Vassileva 'Spring Solo Trees' Canvas Art, 24x24
Mfr # WAP06905-C2424GG
Zoro # G301671876
Key Features
- Style Modern & Contemporary
- Subject Landscape
- Artist Silvia Vassileva
- Product Type Gallery-Wrapped Canvas Art
Product Information
- Brand Trademark Fine Art
- MFR # WAP06905-C2424GG
- Zoro # G301671876
- UPC # 192664662905
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 24 in x 24 in |
Details
Style | Modern & Contemporary |
Subject | Landscape |
Artist | Silvia Vassileva |
Product Type | Gallery-Wrapped Canvas Art |
Description
- Artist: Silvia Vassileva
- Subject: Landscape
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a streaky meadow landscape.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTIONWISE Height Adjustable Desk, 60x30", White, Wood (SDD60W)
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Light Gray (HS82ABC.Q)
- MONARCH SPECIALTIES 15.75 W, 24 H, Particle Board, Metal Top, Black (I 3761)
- TRADEMARK FINE ART Melinda Hipsher 'Snowman Green Bird' Canvas Art, 18x18 (ALI31273-C1818GG)
- TRADEMARK FINE ART Dean Russo 'Mona Lisa Abstract Color' Canvas Art, 30x47 (ALI46348-C3047GG)
- TRADEMARK FINE ART Degas 'After The Bath' Canvas Art, 14x19 (AA00256-C1419GG)
- TRADEMARK FINE ART Jan Benz 'Cosmos And Lace' Canvas Art, 18x24 (ALI36410-C1824GG)
- TRADEMARK FINE ART David Galchutt 'The Snowy Night' Canvas Art, 16x24 (ALI46990-C1624GG)
- TRADEMARK FINE ART J Austin Jennings 'A Chill in the Air' Canvas Art, 22x32 (IC01667-C2232GG)
- TRADEMARK FINE ART Richard Wallich 'Cityscape 2' Canvas Art, 14x19 (ALI0334-C1419GG)
- Trademark Fine Art Wall Art & Decor