Silvia Vassileva 'Seascape Sketches I' Canvas Art, 35x47
Mfr # WAP06742-C3547GG
Zoro # G601680318
Key Features
- Subject Landscape
- Product Type Gallery-Wrapped Canvas Art
- Artist Silvia Vassileva
- Style Coastal
Product Information
- Brand Trademark Fine Art
- MFR # WAP06742-C3547GG
- Zoro # G601680318
- UPC # 192664656430
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 47 in |
Details
Subject | Landscape |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Silvia Vassileva |
Style | Coastal |
Description
- Artist: Silvia Vassileva
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract, brushy ocean landscape.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 2 3/32 in (53 mm), Chrome (6492848140)
- TRADEMARK FINE ART Wilhelm Goebel 'Morning Departure Egrets' Canvas Art, 30x47 (ALI33652-C3047GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 30" H (RUT-1-BK-GG)
- ZIPPO Gift Kit RegularLighter NOT Included (50R)
- TRADEMARK FINE ART Silvia Vassileva 'Archipelago' Canvas Art, 10x19 (WAP06838-C1019GG)
- TRADEMARK FINE ART Grace Popp 'Animals' Canvas Art, 18x24 (WAG14057-C1824GG)
- TRADEMARK FINE ART Wild Apple Portfolio 'Vintage Dragonflies on Newsprint' Canvas Art, 24x32 (WAP03969-C2432GG)
- TRADEMARK FINE ART Mike Schick 'Paper Trail II' Canvas Art, 12x19 (WAP03687-C1219GG)
- TRADEMARK FINE ART Chuck Black 'Country Living' Canvas Art, 12x19 (ALI16406-C1219GG)
- TRADEMARK FINE ART Eric Joyner 'Robo Atlas' Canvas Art, 16x24 (ALI1036-C1624GG)
- BREWSTER HOME FASHIONS Amalfi Wall Mural Wall Mural 145 in (8931)
- Trademark Fine Art Wall Art & Decor