Silvia Vassileva 'Pink And Purple Flowers' Canvas Art, 22x32
Mfr # WAP06696-C2232GG
Zoro # G401675675
Key Features
- Artist Silvia Vassileva
- Product Type Gallery-Wrapped Canvas Art
- Style Modern & Contemporary
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP06696-C2232GG
- Zoro # G401675675
- UPC # 192664654580
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 22 in x 32 in |
Details
Artist | Silvia Vassileva |
Product Type | Gallery-Wrapped Canvas Art |
Style | Modern & Contemporary |
Subject | Floral |
Description
- Artist: Silvia Vassileva
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features flowers in shades of purple on a beige background.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Bromo Console Table, Natural Burl (S0075-9965)
- ICEBERG Rectangle IndestrucTable® Ultimate Folding Table, Gray Granite - 30" x 60", 30" W, 60" L, 29" H (65117)
- SAFAVIEH 5 x 8 ft. Abstract Hand Tufted Rectangle Area Rug, Grey & Black (ABT618F-5)
- BAXTON STUDIO Glidden Dark Brown Wood Modern Shoe Cabinet (Short) (91-4517)
- TRADEMARK FINE ART Robin Betterley 'Halloween Pumpkins' Canvas Art, 18x24 (ALI34570-C1824GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Instant Camera' Canvas Art, 12x19 (ALI30682-C1219GG)
- TRADEMARK FINE ART Javier De La 'Chasing The Northern Lights' Canvas Art, 12x24 (1X06046-C1224GG)
- TRADEMARK FINE ART David Lloyd Glover 'Promise of Spring' Canvas Art, 35x47 (DLG0084-C3547GG)
- TRADEMARK FINE ART Kathie McCurdy 'Blue Wine Glass' Canvas Art, 10x19 (KM0263-C1019GG)
- TRADEMARK FINE ART Bermuda Lighthouse by Preston-16x48 Ready to Hang!, 16x48 (EM245-C1648GG)
- DESIGN TOSCANO Royal Egyptian Scarab Treasure Box (WU72299)
- Trademark Fine Art Wall Art & Decor