Silvia Vassileva 'January Branches Flowers' Canvas Art, 14x14
Mfr # WAP11505-C1414GG
Zoro # G701695366
Key Features
- Style Modern & Contemporary
- Subject Abstract
- Product Type Gallery-Wrapped Canvas Art
- Artist Silvia Vassileva
Product Information
- Brand Trademark Fine Art
- MFR # WAP11505-C1414GG
- Zoro # G701695366
- UPC # 194189060044
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 14 in x 14 in |
Details
Style | Modern & Contemporary |
Subject | Abstract |
Product Type | Gallery-Wrapped Canvas Art |
Artist | Silvia Vassileva |
Description
- Artist: Silvia Vassileva
- Subject: Abstract
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features an abstract of white and pink wildflowers.
Prominent Colors: White, Grey, Light Blue, Teal, Tan
Wild Apple Portfolio/Photography showcases the collaborative efforts of our talented and creative designers and art directors. Using found objects, documents, photography and vintage art, the work of our studio addresses current design trends. Our designers are Laurie Chester, Gretchen Gray-Buchanan, Moira Hershey, Elyse Robichaud, Michael Mullan, Mike Schick, Sue Schlabach, Penny Sheehan and Laura Marshall.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRASSWORX DOOR MAT BRN/BLK 18 in.X30 in. (10374050)
- DEERLUX 6 ft. Social Distancing Colorful Kids Classroom Seating Area Rug, Starry Sky Design, 8 x 15 ft XL (QI003864.XL)
- ACURITE Large Digital Clock W/ Indoor Temperature, 14.5" (75159M)
- R & R TEXTILE Mattress Cover, Anchor Band, 78x80 In. (X42107)
- TRADEMARK FINE ART John Butler 'Vintage Sports Iii' Canvas Art, 24x24 (WAG03321-C2424GG)
- TRADEMARK FINE ART Eric Joyner 'Blue Zeroid' Canvas Art, 14x14 (ALI1023-C1414GG)
- TRADEMARK FINE ART Oscar Ortiz 'Remembranzas' Canvas Art, 24x32 (ALI45150-C2432GG)
- TRADEMARK FINE ART Annelein Beukenkamp 'Speckled Splendor' Canvas Art, 22x32 (ALI38216-C2232GG)
- TRADEMARK FINE ART Kathleen Parr Mckenna 'Easter Blessing Saying Iii With Cross' Canvas Art, 14x19 (WAP09872-C1419GG)
- TRADEMARK FINE ART Julia Purinton 'An Evening Out Neutral' Canvas Art, 12x19 (WAP0111-C1219GG)
- TRADEMARK FINE ART Sher Sester 'Red Geranium' Canvas Art, 35x47 (ALI20852-C3547GG)
- Trademark Fine Art Wall Art & Decor