Silvia Vassileva 'Golden Bloom Ii' Canvas Art, 35x35
Mfr # WAP06901-C3535GG
Zoro # G701671971
Key Features
- Style Modern & Contemporary
- Artist Silvia Vassileva
- Product Type Gallery-Wrapped Canvas Art
- Subject Floral
Product Information
- Brand Trademark Fine Art
- MFR # WAP06901-C3535GG
- Zoro # G701671971
- UPC # 192664662752
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 35 in x 35 in |
Details
Style | Modern & Contemporary |
Artist | Silvia Vassileva |
Product Type | Gallery-Wrapped Canvas Art |
Subject | Floral |
Description
- Artist: Silvia Vassileva
- Subject: Floral
- Style: Modern & Contemporary
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features yellow flowers and green flowers on a grey and white background.
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mesh Heavy Duty Chair, 400 lb Weight Capacity (B699-BK)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- FLASH FURNITURE Rectangle Activity Table, 30" X 72" X 25.25", Laminate Top, Wood Grain (XU-A3072-REC-OAK-H-P-GG)
- TRADEMARK FINE ART Michael Tompsett 'SLATE-USA States Text Map' Canvas Art, 16x24 (MT0233-C1624GG)
- TRADEMARK FINE ART Albert Biersdant 'Lake Tahoe' Canvas Art, 16x24 (BL0839-C1624GG)
- TRADEMARK FINE ART Amir Bajrich 'Beaty Woman' Canvas Art, 22x32 (1X05887-C2232GG)
- TRADEMARK FINE ART Michael Jackson 'Hanging Monkey' Canvas Art, 18x24 (ALI43674-C1824GG)
- TRADEMARK FINE ART Larry Hunter 'Galaxy Blender Aqua' Canvas Art, 14x14 (ALI41879-C1414GG)
- TRADEMARK FINE ART Cole Borders 'Daisy Air Rifle Patent Art' Canvas Art, 24x32 (ALI22090-C2432GG)
- TRADEMARK FINE ART Christine Sainte-Laudy 'Chopsticks' Canvas Art, 14x14 (CSL00129-C1414GG)
- Trademark Fine Art Wall Art & Decor