Silvia Vassileva 'Front Yard Cactus I' Canvas Art, 18x24
Mfr # WAP10434-C1824GG
Zoro # G701692150
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Silvia Vassileva
- Subject Still Life
- Style Modern Rustic
Product Information
- Brand Trademark Fine Art
- MFR # WAP10434-C1824GG
- Zoro # G701692150
- UPC # 193420637526
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 18 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Silvia Vassileva |
Subject | Still Life |
Style | Modern Rustic |
Description
- Artist: Silvia Vassileva
- Subject: Still Life
- Style: Modern Rustic
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a painting of a cactus against a beige wall.
Prominent Colors: White, Green, Brown, Tan
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL SEASONS All Seasons Down Alternative Comforter, Black, King (GP130134)
- MAYBERRY RUG 5 ft. 3 in. x 7 ft. 3 in. Hearthside Rio Grande Ebony Area Rug (HS7613 5X8)
- ARTISTIC WEAVERS Pollack Hannah Runner Hand Tufted Area Rug- Light Grey - 2 x 8 ft. (AWPL2232-28)
- HON Desk Shell, 36 in D, 72" W, 29-1/2 in H (H38934.N.S)
- TRADEMARK FINE ART Eric Joyner 'Robo Atlas' Canvas Art, 16x24 (ALI1036-C1624GG)
- TRADEMARK FINE ART Incredi 'White Flowers Light' Canvas Art, 30x47 (ALI35968-C3047GG)
- TRADEMARK FINE ART Pablo Esteban 'Tropical Plant In Wicker' Canvas Art, 16x32 (ALI46271-C1632GG)
- TRADEMARK FINE ART Chriskaddas 'Elements Of Nature' Canvas Art, 30x47 (1X02934-C3047GG)
- TRADEMARK FINE ART Danhui Nai 'Winter Bird Mountain Blue Bird' Canvas Art, 18x24 (WAP10870-C1824GG)
- TRADEMARK FINE ART James W. Johnson 'Paint number 61' Canvas Art, 14x14 (ALI13034-C1414GG)
- TRADEMARK FINE ART Cheryl Bartley 'Blue House Of Frankenstein' Canvas Art, 14x19 (ALI41139-C1419GG)
- Trademark Fine Art Wall Art & Decor