Silvia Vassileva 'Early Sunrise Abstract' Canvas Art, 16x24
Mfr # WAP10028-C1624GG
Zoro # G101689613
Key Features
- Product Type Gallery-Wrapped Canvas Art
- Artist Silvia Vassileva
- Style Coastal
- Subject Landscape
Product Information
- Brand Trademark Fine Art
- MFR # WAP10028-C1624GG
- Zoro # G101689613
- UPC # 193420480429
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Size | 16 in x 24 in |
Details
Product Type | Gallery-Wrapped Canvas Art |
Artist | Silvia Vassileva |
Style | Coastal |
Subject | Landscape |
Description
- Artist: Silvia Vassileva
- Subject: Landscape
- Style: Coastal
- Product Type: Gallery-Wrapped Canvas Art
This ready to hang, gallery-wrapped art piece features a teal, grey, and white abstract landscape of mountains around a lake.
Prominent Colors: White, Light Blue, Blue
Silvia Vassileva pursued her love of art at the Academy of Fine Art in Bulgaria, where she earned both her bachelor's and master's degrees. She spent six years painting and exhibiting her work in Japan before moving to the U.S. Silvia describes her style as very free and bold. She makes her paintings come alive by using contrast and unusual color palettes. Silvia's home studio, which she designed herself, is bright, contemporary and minimalist.
Giclee (jee-clay) is an advanced printmaking process for creating high quality fine art reproductions. The attainable excellence that Giclee printmaking affords makes the reproduction virtually indistinguishable from the original piece. The result is wide acceptance of Giclee by galleries, museums, and private collectors. Gallery wrap is a method of stretching an artist's canvas so that the canvas wraps around the sides and is secured a hidden, wooden frame. This method of stretching and preparing a canvas allows for a frameless presentation of the finished painting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Task Chair, Polyurethane, 22-1/2" to 32" Height, No Arms, Black (V7507HC)
- HASTINGS HOME Hastings Home Upright Tree Storage Bag for Artificial Christmas Trees up to 7.5Ft Tall, Green (906899GBS)
- MANTUA Cal-King Premium Platform Bed Base, PR (PB60)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- TRADEMARK FINE ART Melissa Averinos 'Kanari Map' Canvas Art, 12x19 (WAP07858-C1219GG)
- TRADEMARK FINE ART Unknown 'Antique Heron Iv' Canvas Art, 18x24 (WAG02491-C1824GG)
- TRADEMARK FINE ART Michael Tompsett 'Portland Oregon Skyline' Canvas Art, 12x19 (MT0570-C1219GG)
- TRADEMARK FINE ART Jai Johnson 'Autumn Forest 2' Canvas Art, 18x24 (ALI14122-C1824GG)
- TRADEMARK FINE ART Grace Popp 'Horizon Whisper Ii' Canvas Art, 14x19 (WAG11579-C1419GG)
- TRADEMARK FINE ART Ryan Radke 'Italian Impressions V' Canvas Art, 16x24 (RAR0031-C1624GG)
- DESIGN TOSCANO Blessed Virgin Mary of Unconditional Love Religious Statue by artist Evelyn Myers Hartley: Medium (QL761397)
- Trademark Fine Art Wall Art & Decor